Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Sampling Head Triclamp version for active air monitoring with the MD8 Airscan®


Menge:  Stück  
Produktinformationen
https://cdn02.plentymarkets.com/b8e1n7lk647j/item/images/123525/full/Sartorius-Logo.jpg
https://cdn02.plentymarkets.com/b8e1n7lk647j/item/images/123525/full/Sartorius-Logo.jpg
Sampling Head Triclamp version for active air monitoring with the MD8 Airscan®
Artikel-Nr.:
     2102-16746-01--SHT
Hersteller:
     Sartorius
Herst.-Nr.:
     16746-01--SHT
EAN/GTIN:
     k.A.
Suchbegriffe:
In-Line-Filter
in line filter
Sampling Head Triclamp version for active air monitoring with the MD8 Airscan®

The MD8 Airscan® in conjunction with the gelatin membrane filters not only allows the collection of airborne microorganisms, it also enables technicians to capture smallest particles, like viruses.

With more than 50 years of experience in air monitoring, the next level of air samplers have been developed to specifically fit the industrial needs in Pharma/Biotech and Food and Beverage. Together with the gelatin membrane filters (GMF) the MD8 family stands for ease of use and quality of results. A fundamental aspect of cleanrooms and critical zones is to achieve lowest concentrations of airborne particles by reducing their introduction and generation. Measurement for this purpose must be accurate as well as reliable, and must not interfere with the zone protection. The MD8 Airscan® is a modular air sampling system, consisting of a command unit and a stainless steel sampling head. Both will be connected to each other with a quick connector cable. Due to this design, several sampling heads can be consecutively operated with only one command unit. This saves investment costs. The hermetic design of the sampling head, also allows in-line sterilization of the interior of the sampling head with vaporized hydrogen peroxide (H2O2). After air sampling with the MD8 Airscan®, the GMF can be either processed directly by transferring it to an agar plate, or dissolution (ca. 6 ml) in any suitable liquid for e.g. PCR, or membrane filtration can be done. Benefits of the MD8 Airscan® Isokinetic air sampling Preventing turbulances No additional risk of a secondary contamination In-line sterilization with vaporous H2O2 Removal of contamination No risk of a secondary contamination On site calibration Reliable, documented results GMP-certificate Modular design Adaptive to individual process conditions Saves investment costs and allows integration in tubes and operation as a stand alone/benchtop version Continuous (?8 h) air monitoring with 1 filter Less manipulations per day Reduced risk of a secondary contamination RS232 printer connection Printing of process parameter GMP suitable documentation Quick connection between sampling head and command unit Easy to operate and to exchange Saves time and ensures secure connection

Wir streben ständig danach, Ihre Produkte zu verbessern. Aufgrund dessen, kann es ggfs. zu Abweichung der angezeigten Bilder bzw. der technischen Daten kommen. Änderungen und Irrtümer vorbehalten. Abbildungen ähnlich.
Weitere Suchbegriffe: Sampling Head with Triclamp 50 5
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 6.345,17*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 6.793,76*
€ 8.084,57
pro Stück
ab 2 Stück
€ 6.730,51*
€ 8.009,31
pro Stück
ab 5 Stück
€ 6.479,96*
€ 7.711,15
pro Stück
ab 10 Stück
€ 6.367,29*
€ 7.577,08
pro Stück
ab 500 Stück
€ 6.345,17*
€ 7.550,75
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.