Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Wireless LAN / Bluetooth Mini-PCI Express [AzureWave AW-NB037H] -- Mit Pigtails/Antennen --


Menge:  Packung  
Produktinformationen
Artikeldetailsicht
Artikeldetailsicht
Artikel-Nr.:
     2072-379
Hersteller:
     LevelOne
Herst.-Nr.:
     AW-NB037H-kit
EAN/GTIN:
     0613165218793
Suchbegriffe:
Bluetooth Antenne
bluetooth antenne
AW-NB037H Product Features:
* 2 Antenna to support 1(Transmit) x 1 (Receive) technology and Bluetooth
Antenna 1: WiFi TX/RX
Antenna 2: Bluetooth TX/RX
* High speed wireless connection up to 150 Mbps
* Low power consumption and high performance
* Enhanced wireless security
* Fully qualified Bluetooth v2.1 system
* Enhanced Data Rate(EDR) compliant for both 2Mbps and 3Mbps supported
* Fully speed operation with Piconet and Scatternet support

The Azurewave IEEE 802.11b/g/n WiFi with Bluetooth 2.1 Class II combo half size mini card module - AW-NB037H. The AW-NB037H module is a highly integrated wireless local area network solution to let users enjoy the digital content through the latest wireless technology without using the extra cables and cords. Wireless and Bluetooth network card that operates in the 2.4GHz spectrum. Designed for use with compatible small form factor mainboards that have a PCIe Mini Card slot.

Fully compliant with Bluetooth v2.1, which supports EDR of 2 Mb/sec and 3 Mb/sec for data and audio communications.

The AW-NB037H module adopts Atheros AR9285 with AR3011 solution.

The AW-NB037H module enables a high performance, cost effective, low power, compact solution that easily fits onto two sides of the PCI Express and USB Combo Half Mini Card.

Weitere Informationen:
Model Number:
AW-NB037H
Wireless Technology:
802.11n/b/g + Bluetooth
Wireless Chipset:
Atheros 9285 + 3011
Electrical Interface:
PCI-Express (WiFi) + USB (BT)
Physical Connector:
PCI-Express (WiFi) + USB (BT)
Data Rate:
802.11 g/n: OFDM, 802.11 b: 11, 5.5 Mb/sec. (CCK),2 Mb/sec. (QPSK), 1 Mb/sec. (BPSK)
Power Consumption:
See Data Sheet in Downloads Tab
Security:
WEP 64-bit and 128-bit encryption ,WPS (WiFi protected access) , WPA2 with AES CCMP
RF Power:
Wireless: 802.11b: Typical 17 dBm at all rates +/- 1.5d Bm, 802.11g: Typical 15 dBm at 54 Mb/sec. / 17dBm at 6 Mb/sec. +/- 1.5 dBm, 802.11n 2.4G HT20 : Typical 13 dBm at MCS15/17 dBm at MCS0+/-1.5 dBm, 802.11n 2.4G HT40 : Typical 11 dBm at MCS15/16 dBm at MCS0+/- 1.5 dBm, Bluetooth: -6 ≤ Output Power ≤ +4 dBm (conductive)
RF Sensitivity:
802.11b: less than -78 dBm (11Mbps), 802.11g: less than -68 dBm (54Mbps), 802.11n: less than -62 dBm at HT40 MCS7, less than -65 dBm at HT20 MCS7, BT: BER < 0.1% (Anritsu 8852B Tx -70Bm)
Dimension:
29.9 x 26.7 x 4.3 mm
Antenna Options:
Hirose U.FL-R-SMT, Wireless: TX/RX, Bluetooth: TX/RX
Software Support:
Windows 7, XP, Linux
Temperature Operating:
0 °C ~ 80 °C
Temperature Storage:
-40 °C ~ 85 °C
EMC Certification:
FCC, CE
Packing List:
Module
Gewicht:
0.3 kg
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 25,98*
  
Preis gilt ab 3.000 Packungen
1 Packung enthält 1 Stück (ab € 25,98* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 36,34*
€ 43,24
pro Packung
ab 2 Packungen
€ 35,59*
€ 42,35
pro Packung
ab 5 Packungen
€ 33,39*
€ 39,73
pro Packung
ab 10 Packungen
€ 30,88*
€ 36,75
pro Packung
ab 20 Packungen
€ 30,18*
€ 35,91
pro Packung
ab 3000 Packungen
€ 25,98*
€ 30,92
pro Packung
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
CarTFT.com
CTF-1903
ab € 2,63*
Zubehör
CarTFT.com
CTF-1901
ab € 2,96*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.