| |
|
| Artikel-Nr.: 2072-3572 Herst.-Nr.: HBJC153I23-Q670G4 EAN/GTIN: 0613165234700 |
|
|
| | |
| - Intel® LGA1700 unterstützt Core-Prozessoren der 12. Generation
- 2* DDR5 4800 MHz SO-DIMM bis zu 64 GB
- 2* 2,5-Zoll-SATA-Festplattengeräte unterstützen RAID 0, 1, 5, 10
- 1* M.2 (M-Taste, 2242/2280), 1* M.2 (M-Taste, 2280), 1* M.2 (E-Taste), 1* M.2 (B- Schlüssel), 1* PCIex4
- 12* 2,5GbE, 2* USB3.2 (Gen.2), 2* USB3.2 (Gen.1), 2* COM
- 1* HDMI
- ATX-Stromeingang mit 24-Pin-ATX + 4-Pin 12V
- Unterstützung von TPM2.0 (Option)
Weitere Informationen: | | Model: | – HBJC153I23-Q670B (Default), – HBJC153I23-Q670G4 (Expansion PCIe 4* Lan Card) system total up to 12* LAN ports, – HBJC153I23-Q670B4 (Expansion PCIe 4* Bypass Lan Card) system total up to 12* LAN ports | MB Model: | – MI23-Q6700 (Q670E), – MI23-Q6702 (optional , Q670E,onboard TPM2.0) | CPU/Chipset: | – Intel® 12th/13th LGA1700 Socket Core i7/i5/i3/Pentium/Celeron Processor(Max. 65W TDPs under 180A), – Intel® Q670E Chipset | BIOS: | – AMI Flash ROM, – Support recover crashed BIOS data tool by a USB flash pen driver: Using JetBIOS SW back up tool with any external USB ports | Memory: | – 2* DDR5 4800MHz SO-DIMM up to 64GB | Network: | – 7* Intel® i225-V 2.5GbE, – 1* Intel® i225-LM 2.5GbE | Graphics: | – Intel® UHD Graphics, shared memory, – 1* HDMI (Max Resolution: 1920×1080@60Hz) | Storage: | – 1* M.2 M-key (2242/2280, PCIe Gen.4×4 w/SATA interface), – 1* M.2 M-key (2280, PCIe Gen.4×4 w/SATA interface) support NVMe, – 2* 2.5” SATA HDD device support RAID 0, 1 (support 2.5” HDD with a height≦10mm) | Expansion: | – 1* M.2 E-key (2230, USB2.0/PCIe x1) support CNVi, – 1* M.2 B-key (3042, USB3.2 Gen.1/USB2.0/PCIe x1 interface) support 4G Module, – 1* PCIe Gen.4×4 slot | Rear Panel I/O: | – AC input CON, – Power on/off SW | Front Panel I/O: | – 8* RJ45, – 2* USB3.2 (Gen.2), – 2* USB3.2 (Gen.1), – 1* COM (RS232) (Not installed when leaving the factory, the wires are placed in the parts box), – 1* HDMI (Not installed when leaving the factory, the wires are placed in the parts box), – 1* Alarm LED, 1* Power LED, – Power on/off SW | Internal Connector: | – SIM Card Holder | Power Source: | – Power : 1U FLEX 300W POWER, – MB : ATX Power Input (24pin ATX + 4pin 12V) | Compliance: | – CE, FCC, LVD, RoHS, ErP Ready | Dimensions: | – System: 430 (W) x 252 (D) x 44(H) mm, – Box: 560 (W) x 400 (D) x 380 (H) mm | Temperature: | – Operating Temperature: 0 ~ 50° C, – Storage Temperature: -40 ~ 85° C, – Humidity: 10%~95% @40° C (non-condensing) | OS Support: | – Windows 11, Linux | Gewicht: | 7.0 kg |
|
| | |
| | | |
| |