| |
|
| Artikel-Nr.: 2072-3445 Herst.-Nr.: HBJC150LI22-H420B EAN/GTIN: 0613165233611 |
|
|
| | |
| - Intel® LGA1200-Sockel unterstützt CoreTM-Prozessoren der 10./11. Generation
- Unterstützt 2* DDR4 3200/2933 MHz SO-DIMM bis zu 64 GB
- 4* USB3.2 (Gen2), 2* USB3.2 (Gen1), 2* USB2.0, 2* COM, 1* HDMI, 1* DP, 1* VGA, 2* RJ45, 1* MIC , 1* Line-out, Line-in
- M/B-Formfaktor: Mini ITX (170 x 170 mm)
- 1U FLEX 250 W ATX-Leistung
- Unterstützung von TPM2.0 (Option)
Weitere Informationen: | | Model: | – HBJC150LI22-H420B (non-Wifi), – HBJC150LI22I-H420B (M.2 ac Wifi) | CPU/Chipset: | – Intel® 10th/11th LGA 1200 Socket Core i7/i5/i3/Pentium/Celeron Processor(Max. 65W TDP) | BIOS: | – AMI Flash ROM | Memory: | – 2* DDR4 3200/2933MHz SDRAM SO-DIMM up to 64GB | Network: | – 1* Intel i219-LM GbE, – 1* Intel i226-V 2.5GbE | Graphics: | – Intel® HD Graphics, shared memory, Support Dual Displays, – 1* VGA (Max Resolution: 1920×1080@60Hz), – 1* HDMI 1.4 (Max Resolution: 4096×2160@30Hz), – 1* DP1.4 (Max Resolution: 5120×3200@60Hz), – Support Dual Display | Storage: | – 2* 2.5” SATA Device, – 1* M.2 M-key (2242/2280, PCIe x4 interface) support NVMe SSD | Expansion: | – 1* M.2 E-key (2230, PCIe x1/USB2.0 interface) support CNVi for Wifi/BT, – 1* PCIe x16 slot | Rear Panel I/O: | – 2* RJ45, – 1* DP, – 1* HDMI, – 1* VGA, – 2* COM (RS232/422/485), – 4* USB3.2 (Gen.2), – 2* USB3.2 (Gen.1), – 1* Line-in, 1* Line-out, 1* MIC | Front Panel I/O: | – 1* Power button, 1* Reset button, – 1* Power LED, 1* HDD LED, – 2* USB2.0 | Internal Connector: | – N.A | Power Source: | – 1U FLEX 250W ATX POWER, – AC 90~240V input | Compliance: | – CE, FCC, RoHS, ErP Ready | Dimensions: | – System: 430 (W) x 252 (D) x 44 (H) mm, – Color Box dimension: 560 (W) x 400 (D) x 380 (H) mm | Temperature: | – Operating Temperature: 0 ~ 50° C, – Storage Temperature: -10 ~70° C, – Humidity: 10% ~ 90% RH @40°C (non-condensing) | OS Support: | – Windows 11, Linux | Gewicht: | 6.5 kg |
|
| | |
| | | |
| |