| |
|
| Artikel-Nr.: 2072-3442 Herst.-Nr.: HBJC150I225-Q670B EAN/GTIN: 0613165233581 |
|
|
| | |
| - Intel® 12/13th LGA1700 Sockelprozessor (max. 65 W TDPs)
- Intel® Q670E Chipsatz
- 2* DDR5 4800 MHz SO-DIMM bis zu 64 GB
- 8* USB, 2* RJ45, 1* MIC, 1* Line-out, 1* Line-in, 2* COM, 1* DP, 1* HDMI, 1* VGA
- Onboard TPM2.0 (optional)
Weitere Informationen: | | Model: | – HBJC150I225-Q670B, – HBJC150I225-H610B | MB Model: | – MI225Q6700, – MI225H6100 | CPU/Chipset: | – Intel® 12th/13th LGA1700 Socket Core i7/i5/i3/Pentium/Celeron Processor (Max. 65W TDPs under 180A), – Intel® Q670E Express Chipset | BIOS: | – AMI Flash ROM | Memory: | – 2* Dual CH non-ECC DDR5 4800MHz SDRAM SO-DIMM up to 64GB | Network: | – HBJC150I225-Q670: 1* Intel® i219-LM GbE + 1* Intel® i225-V 2.5GbE, – HBJC150I225-H610: 1* Intel® i219-V GbE + 1* Intel® i225-V 2.5GbE | Graphics: | – Intel® UHD Graphics, shared memory, – 1* DP 1.4a (Max Resolution: 4096×2304@60Hz), – 1* HDMI 2.0b (Max Resolution: 4096×2160@60Hz), – 1* VGA (Max Resolution: 1920×1080@60Hz) | Storage: | – 2* SATAIII (6 Gb/s) 2.5” Device , support RAID 0, 1, – 1* M.2 M-Key (2280, PCIe Gen.3 x4 interface) support NVMe, – 1* M.2 M-Key (2242, PCIe Gen.4 x4/SATA interface) support NVMe (HBJC150I225-Q670 only) | Expansion: | – 1* M.2 E-Key (2230, USB2.0/PCIe Gen.3 x1 interface) support CNVi, – 1* M.2 B-key (3042, PCIe Gen.3 x1/USB3.2 Gen.2/USB2.0 interface) (HBJC150I225-Q670 only), – 1* M.2 B-key (3042, PCIe Gen.3 x1 interface) (HBJC150I225-H610 only), – 1* PCIe Gen.4 x16 | Rear Panel I/O: | – 2* RJ45, – 6* USB3.2(Gen.2) (HBJC150I225-Q670), – 4* USB3.2(Gen.2) + 2* USB2.0 (HBJC150I225-H610), – 1* HDMI, – 1* DP, – 1* VGA, – 2* COM, – 1* Audio (Line-in, Line-out, MIC) | Front Panel I/O: | – 1* Power button, 1* Reset button, – 2* USB2.0, – 1* Power LED, 1* HDD LED | Internal Connector: | – SIM Card slot, – 1* GPIO (8 bit), – TPM2.0 (optional) | Power Source: | – 1U FLEX 300W ATX PWR (4+24 pin) | Compliance: | – CE, FCC, LVD, RoHS, ErP Ready | Dimensions: | – Operating Temperature: 0 ~ 50° C, – Storage Temperature: -40 ~ 85° C, – Humidity: 10% ~ 95% RH @40°C (non-condensing) | Temperature: | – Operating Temperature: 0 ~ 50° C, – Storage Temperature: -40 ~ 85° C, – Humidity: 10%~95% @40° C (non-condensing) | OS Support: | – Windows 11, Linux | Gewicht: | 6.5 kg |
|
| | |
| | | |
| |