Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Intel NUC7i5BNHXF (Intel i5-7260U CPU 2x 2.2Ghz, 4GB RAM, 16GB Optane, 1TB HDD, Windows 10 Home)


Menge:  Packung  
Produktinformationen
Artikeldetailsicht
Artikeldetailsicht
Artikel-Nr.:
     2072-3383
Hersteller:
     Intel
Herst.-Nr.:
     NUC7i5BNHXF
EAN/GTIN:
     0735858351140
Das System eignet sich aufgrund seiner Größe (115 x 111 x 51mm!) besonders gut für diese Anwendungen :
- POS
- Digital Signage
- Kiosk

Oder aber als attraktiver, aber unaufällig arbeitender Büro-Rechner oder im Server-Betrieb.

Vollständig ausgestatteter PC mit diesen Komponenten :
- 4 GB DDR4 RAM
- 16 GB Intel Optane Beschleunigungs-Speicher (M.2/NVMe)
- 2.5" 1TB HDD SATA
- Windows 10 Home (vorinstalliert, mehrsprachig)

Features :
- CPU: Intel Core i5-7260U CPU 2x 2.2Ghz, 3MB Cache, 15W TDP
- RAM: 2x DDR4 SO-DIMM, dual PC4-17000S, max. 32GB (UDIMM)[1x 4GB vorinstalliert]
- 1x M.2/M-Key (PCIe 3.0 x4, M.2 2280/2242)[1x 16 GB Optane vorinstalliert]
- 1x 2.5", 9.5mm [1x 1TB HDD vorinstalliert]
- Intel HD Graphics 620 (IGP), HDMI 2.0, Mini DisplayPort 1.2
- 4x USB 3.0, 1x Gb LAN (Intel I219-V), 1x Klinke, Cardreader (SD/SDHC/SDXC), NFC (Header)
- WLAN 802.11a/b/g/n/ac, Bluetooth 4.2
- Audio: 7.1 (Intel HD Audio)
- Power supply: 65W, external
- VESA-mounting: 75x75, 100x100 (included)
- Dimensions (WxHxD): 115x111x51mm

Get ready for truly immersive entertainment. The Intel® NUC Kit NUC7i3BNH is built with a dual-core 7th Generation Intel® Core™ i3 processor. So whether you’re streaming the latest movie or need to finish that last minute presentation, you’ve got the performance to handle it with ease. With dual-array front microphones, you can take full advantage of Windows® 10 and Cortana*. Now you’ve got your own digital personal assistant to keep you on time to appointments, help you send email, or find that new recipe. Intel® NUC Kit NUC7i3BNH also supports 4K at 60 Hz via an HDMI* 2.0 port. A multi-color LED ring lets you personalize your NUC with the look you want. Also features a 2.5" drive bay for an SSD or HDD with up to 2 TB of storage.

Weitere Informationen:
Processor:
7th Generation Intel® Core™ i3-7100U (2.4 GHz, Dual Core, 3MB cache, 15W TDP)
Intel® Optane™ Memory Ready:
Yes
Memory:
Dual-channel  DDR4-2133 SODIMMs, 1.2V, 32GB maximum
Graphics:
Intel® HD Graphics 620, 1x HDMI* 2.0 port with 4K at 60 Hz, 1x USB 3.1 Gen2 (10 Gbps) and Mini DisplayPort* 1.2 via  USB-C
Audio:
Up to 7.1 surround audio via HDMI* or DisplayPort* signals, Headphone/microphone jack on the front panel, Dual array front mics on the chassis front
Peripheral connectivity:
1x HDMI* 2.0 port with 4K at 60 Hz, 1x USB 3.1 Gen 2 (10 Gbps) and Mini DisplayPort* 1.2 via USB-C, 2x front USB 3.0 ports (one charging), 2x rear USB 3.0, 2x internal USB 2.0 via header, Front Consumer Infrared port
Storage:
M.2 22x42/80 (key M) slot for SATA3 or PCIe* X4 Gen3 NVMe* or AHCI SSD, Micro SDXC slot with UHS-I support, One SATA3 port for connection to 2.5* HDD or SSD (up to 9.5 mm thickness)
Networking:
Intel® I219-V 10/100/1000 Mbps Ethernet, Intel® Wireless-AC 8265 soldered-down, IEEE 802.11ac 2x2 + Bluetooth® v4.2, internal antennas
Enclosure:
Aluminum and plastic with replaceable lid, 115 mm x 111 mm x 51 mm
Power adapter:
19V, 65W wall-mount AC-DC power adapter
Additional features:
Microsoft Windows® 10 logo’d, compatible with various Linux distros, Support for user-replaceable third-party lids, Fan sensor inputs used to monitor fan activity, ACPI-compliant power management control, HDD LED, Power LED, power on/off, Multi-color selectable front panel LED ring, Kensington* lock with base security, 3-year warranty
Included in the box:
Intel® NUC Kit NUC7i3BNH VESA* mount bracket and mounting hole support 19V, 65W wall-mount AC-DC power adapter with multi-country AC plugs Integration guide Processor badge
Gewicht:
2.0 kg
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 363,41*
  
Preis gilt ab 500 Packungen
1 Packung enthält 1 Stück (ab € 363,41* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 421,86*
€ 502,01
pro Packung
ab 2 Packungen
€ 414,04*
€ 492,71
pro Packung
ab 5 Packungen
€ 405,44*
€ 482,47
pro Packung
ab 10 Packungen
€ 393,12*
€ 467,81
pro Packung
ab 500 Packungen
€ 363,41*
€ 432,46
pro Packung
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.