| |
|
| Artikel-Nr.: 2072-3321 Herst.-Nr.: HBFBU03i-6412-B EAN/GTIN: 0613165232553 |
|
|
| | |
| - Intel Elkhart Lake SoC Prozessor
- 1* DDR4 3200MHz SO-DIMM bis zu 16GB
- 2* HDMI, 1* DP
- 2* USB3.1 (Gen.2), 1* USB2.0, 2* USB Typ-C, 2* RJ45, 1* Audio (MIC + Line-Ausgang)
- M/B Form Faktor: NUC (101x101mm)
- DC12V_40W Adapter
- WLAN
Weitere Informationen: | | Model: | – HBFBU03-6412-B, – HBFBU03I-6412-B, – HBFBU03-6412-T (TPM), – HBFBU03I-6412-T (TPM) | CPU/Chipset: | – Intel® Elkhart Lake SoC Processor (J6412) | BIOS: | – AMI Flash ROM | Memory: | – 1* DDR4 3200MHz Dual Channel SO-DIMM up to 16GB | Network: | – 2* Intel i255V 2.5GbE | Graphics: | – Intel® HD Graphics, shared memory, – 1* DP (Max Resolution: 4096×2160@60Hz), – 2* HDMI 2.0 (Max Resolution: 4096×2160@60Hz), – Support Triple Displays | Storage: | – 1* M.2 M-key (2260/2280, PCIe Gen.3 x2/SATA interface) support NVME | Expansion slot: | – 1* M.2 E-key (2230, PCIe Gen.3 x1/USB2.0 interface, used for WLAN device | Rear Panel I/O: | – 2* RJ45, – 1* DP, – 1* DC-in, – 2* HDMI, – 1* USB3.1(Gen.2) | Front Panel I/O: | – 1* Power button + Power LED, – 2* USB(TypeC), – 1* Audio(Line out+MIC), – 1* USB2.0, – 1* USB3.1(Gen.2) | Internal Connector: | – 32GB eMMC onboard | Power Source: | – Adapter : AC 90~240V input / DC12V_40W output, – MB : DC12V input | Compliance: | – CE, FCC, LVD, RoHS, ErP Ready | Temperature: | – Operating Temperature: -20 ~ 60° C, (Under the condition of using M.2 interface SSD), – Operating Temperature: 0 ~ 50° C, (Under the condition of using 2.5” SATA HDD), (The test environment is closed and windless), – Storage Temperature: -20 ~ 60° C, – Humidity: 10% ~ 90% RH @40°C (non-condensing) | Dimensions: | – System: 125 (W) x 109.2 (D) x 44.5 (H) mm | OS Support: | – Windows 10, Windows 11, Linux | Gewicht: | 2.0 kg |
|
| | |
| | | |
| |