| |
|
| Artikel-Nr.: 2072-3309 Herst.-Nr.: HBJC153I05-6412B EAN/GTIN: 0613165232430 |
|
|
| | |
| - Intel® Elkhart Lake SoC-Prozessor
- 1* DDR4 3200 MHz SO-DIMM bis zu 16 GB
- 6* 10/100/1000/2500 Base-TX-Ethernet-Ports (unterstützt bis zu 2 Paare ByPass 2,5 GbE-Option)
- 1* USB 3.1 (Gen.2), 1* USB 2.0, 1* HDMI
- 1* RS232 (RJ45-Typ), 2* COM, 1* GPIO
- 1* M.2 E-KEY (2230), 1* M.2 B-KEY (3042), 1* SIM
- 1* M.2 M-Key (2242), 1* 2,5-Zoll-SATA-Gerät
- 1U FLEX LEISTUNG_250W
Weitere Informationen: | | Model: | – HBJC153I05-6412B, – HBJC153I05-6412G4 (Expansion PCIE 4 * Lan Card / 10 * LAN), – HBJC153I05-6412B4 (Expansion PCIE 4 * ByPass Lan Card / 10 * LAN) | CPU/Chipset: | – Intel® Elkhart Lake J6412 SoC Processor | BIOS: | – AMI Flash ROM | Memory: | – 1* DDR4 3200MHz SO-DIMM up to 16GB | Network: | – 6* Intel i225-V 2.5GbE, (support 2 pairs ByPass 2.5GbE option) | Graphics: | – Intel® HD Graphics, shared memory, – 1* HDMI 2.0b (Max Resolution: 4096×2160@60Hz) | Storage: | – 1* M.2 M-key (2242, SATA/PCIe Gen.3 x2 interface) support NVMe, – 1* 2.5” SATA Device (support 2.5” HDD with a height ≤ 10mm) | Expansion slot: | – 1* M.2 E Key (2230, USB2.0/PCIe Gen.3 x1 interface), – 1* M.2 B Key (3042, USB3.1 interface) | Rear Panel I/O: | – AC input, – Power SW | Front Panel I/O: | – 6* LAN (MB), 4* LAN (Expansion PCIE 4* Lan Card), – 1* RS232 (COM1-RJ45 TYPE), – 1* HDMI, – 2* COM (COM2-RS232/422/485)(COM3-RS232), 1* GPIO, – 1* USB3.1, 1* USB2.0, – 1* Power LED, 1* Alarm LED | Internal Connector: | – 32GB EMMC Onboard (option), – Onboard TPM2.0 (option) | Power Source: | – MI05 MB : DC12 input, – POWER : 1U FLEX 250W POWER | Compliance: | – CE, FCC, RoHS, ErP Ready | Temperature: | – Operating Temperature: -10 ~ 50° C, – Storage Temperature: -20 ~ 60° C, – Humidity : 90%, non-condensing | Dimensions: | – System: 430(W) x 252 (D) x 44 (H) mm, – Box: 560 (W) x 400(D) x 380 (H) mm | OS Support: | – Windows 10, Windows 11, Linux | Warranty: | – 2 Year limited warranty | Gewicht: | 7.0 kg |
|
| | |
| | | |
| |