| |
|
| Artikel-Nr.: 2072-3221 Herst.-Nr.: HBFDF10-45E7 EAN/GTIN: 0613165231679 |
|
|
| | |
| - Intel® Tiger Lake-UP3 SoC Prozessor (TDP 15W)
- 2* DDR4 3200MHz SO-DIMM bis zu 64GB
- 2* HDMI, 2* DP1.4 (from Type-C),1* eDP, 1* RS232, 3* USB3.2 (Gen.2), 3* USB2.0, 2* USB3.2 (Gen. 2) Type-C uUnterstützt DP1.4 Ausgabe
- Unterstützt bis zu 4 unabhängige 4K HDR Displays
- DC 12V 90W Adapter
Weitere Informationen: | | MB Model: | – MF10-20 (i5-1145G7E / Default), – MF10-22 (i5-1145G7E / TPM2.0), – MF10-90 (i5-1135G7), – MF10-92 (i5-1135G7 / TPM2.0) | Part No: | Non-Wifi | – HBFDF10-45G7-B (Default), – HBFDF10-45G7-T, – HBFDF10-35G7-B,: | – HBFDF10I-45G7-B (Default), – HBFDF10I-45G7-T, – HBFDF10I-35G7-B, – HBFDF10I-35G7-T | Processor: | – Intel® Tiger Lake-UP3 SoC Processor (TDP 15W), Default: 1145G7E, | Memory: | – 2* DDR4 3200MHz SO-DIMM up to 64GB | Storage: | – 1* SATAIII (6Gb/s), – M.2 M-key 2242/2280, PCIe 4.0 x4/SATA interface, support NVMe | Network: | – 1* Intel i219-LM 1.0GbE, – 1* Intel i225V 2.5GbE | Expansion slot: | – M.2 E-key (2230) USB2.0/PCIex1 interface support CNVi, – M.2 B-Key 3042/3052 (USB3.1/USB2.0/PCIe x1) | Front Panel I/O: | – 1* Power button, – 1* Reset button, – 1* Power LED, – 1* HDD LED, – 2* USB2.0 | Rear Panel I/O: | – 3* USB3.2(Gen2), – 1* USB2.0, – 2* USB3.2 (Gen.2) Type-C support DP1.4 display output, – 2* RJ45, – 2* HDMI, – 1* Line-out/MIC Combo, – 1* COM or GPIO (Option), – 3* Antenna holes (Option), – 1* DC-in | Compliance: | – CE, FCC, LVD, RoHS | Power Source: | – DC Adapter 90W, – M/B: DC 12~24V input | Safety: | – CE, FCC, LVD, RoHS | Temperature: | – Operating Temperature: -20 ~ 50° C (Under the condition of using M.2 interface SSD), – Operating Temperature: 0 ~ 50° C (Under the condition of using 2.5” SATA HDD), (The test environment is closed and windless), – Storage Temperature: -20 ~ 70° C, Humidity: Between 40% and 60%, non-condensing | Dimensions: | – 193 (W) x 142.4 (D) x 62 (H) mm | Packing: | – Net Weight: 2.2KG, – Gross Weight: 3.2KG, – Color Box dimension: 250 (W) * 118 (D) * 295 (H) mm | OS Support: | – Windows 10, Linux | Gewicht: | 4.0 kg |
|
| | |
| | | |
| |