| |
|
| Artikel-Nr.: 2072-3216 Herst.-Nr.: HBJC150I08-H410 EAN/GTIN: 0613165231624 |
|
|
| | |
| - Intel® 10th LGA1200 Socket Comet Lake-S Prozessor (Max. 65W TDP)
- Unterstützt 2* DDR4 2666/2400MHz SO-DIMM bis zu 64 GB
- 3* USB3.2, 3* USB2.0, 4* COM, 1* HDMI, 1* DP, 2* RJ45, 1* MIC, 1* Line out, 1* Line in
- M/B FormFaktor: Mini ITX (170x170mm)
- 1U 250W FLEX Power
Weitere Informationen: | | Dimensions: | – 330 (W) x 192 (D) x 44 (H) mm | MB model: | – MI08-00 / Mini ITX (6.7-in * 6.7-in, 170 * 170mm) (Default), – MI08-02 (W/TPM2.0) | Part No: | Non-Wifi | – HBJC150I08-H410-B: | – HBJC150I08I-H410-B | CPU/Chipset: | – Intel® 10th LGA 1200 Socket Core i7/i5/i3/Pentium/Celeron Comet Lake-S Processor (Max. 65W TDP), – H410 chipset | BIOS: | – AMI 128Mb Flash ROM | Memory: | – 2* Dual CH non-ECC DDR4 2666/2400MHz SDRAM SO-DIMM up to 64GB | Network: | – 1 * Intel i219V GbE, – 1 * Intel i211AT GbE | Storage: | – 2 * 2.5” or 1 * 3.5” SATA3 6Gb/s internal drive bay, – 1 * M.2_SSD (M key-2242/2280) support NVMe | Expansion: | – 1* M.2 E-key 2230 (PCIex1/USB2.0), – 1* PCIex16 slot, – Support onboard TPM2.0 (MI08-02) / optional, | Rear I/O Port: | – 3 * USB 3.2 (Gen. 1), – 1* USB 2.0, – 1 * HDMI 1.4 (Max Resolution: 4096×2160@30Hz), – 1 * DP (Max Resolution: 4096×2304@60Hz), – 2 * RJ45, – 1 * Mic, 1 * Line in, 1 * Line-out, – 4 * COM (COM 1 support RS232/422/485) | Front I/O Port: | – 1 * Power button, 1 * Reset button, – 1 * Power LED, 1 * HDD LED, – 2 * USB 2.0, | Power Source: | – 1U 250W FLEX POWER, – AC 90~240V input | Certification: | – CE, FCC, LVDS, RoHS | Environment: | – Operating Temperature : 0°C~50°C, – Storage Temperature : -10°C~70°C, – Humidity: 10% ~ 90% RH @40°C (non-condensing) | Packing: | – Net Weight:3.5 KG, – Gross Weight:4.5 KG, – Color Box Dimension:560(W) x 400(D) x 140(H) mm | Warranty: | –2 Year limited warranty | Gewicht: | 5.1 kg |
|
| | |
| | | |
| |