| |
|
| Artikel-Nr.: 2072-3199 Herst.-Nr.: HBFDF94Z-00B EAN/GTIN: 0613165231457 |
|
|
| | |
| - Intel® Apollo Lake SoC Prozessor (Standart: J3455)
- Unterstützt 1 * SO-DIMM DDR3L-1866MHz bis zu 8GB
- Vollaluminium Gehäuse, hergestellt im Gussverfahren
- 9~36V DC Eingangsbereich
Weitere Informationen: | | MB Model: | – MF94-00B (J3455 CPU_10W, Default), – MF94-02B (J3455 CPU_10W, TPM2.0), – MF94-90B (E3940 CPU_9.5W), – MF94-92B (E3940 CPU_9.5W, TPM2.0) | Part No: | Non-Wifi | Mini PCIe ac WiFi card: | TPM2.0 | – HBFDF94-00B (Default), – HBFDF94-90B: | – HBFDF94Z-00B, – HBFDF94Z-90B | BIOS: | – AMI Flash ROM | CPU/Chipset: | – Intel® Apollo Lake SoC Processor (Default: J3455, TDP 10W) | Memory: | – 1* SO-DIMM slots DDR3L-1866MHz up to 8GB | Network: | – 2* Intel® GbE (I211-AT) | Storage: | – 1* M.2 M-key 2242 slot for SSD, – 1* 2.5” Drive | Expansion: | – 1* Full size Mini PCIe slot (USB2.0/PCIex1), – 1* M.2 B-key 3042 slot (USB3.0/PCIex1) | Rear Panel I/O: | – 2* RJ45, – 1* HDMI (Max. Resolution: 3840×2160@ 30Hz), – 1* SIM Card slot, – 1* Line-out, – 1* DC-in (9~36V), – 1* USB2.0, – 3* USB3.1 (Gen.1) | Front Panel I/O: | – 1* Power SW, 1* Reset, – 1* Power LED, 1* HDD LED, – 1* MIC, – 1* Line-out, – 2* COM (COM1 support RS485), – 2* USB2.0 | Power Source: | – Adapter / AC 90~240V input / DC19V-90W, – MB: support 9~36V DC-in | Compliance: | – CE, FCC, LVD, RoHS, ErP Ready | Temperature: | Operating Temperature:, – J3455 CPU: HBFDF94-00B / HBFDF94Z-00B: 0 ~ 50° C, – E3940 CPU: HBFDF94-90B / HBFDF94Z-90B / HBFDF94-92B / HBFDF94Z-92B: -40 ~ 70° C, – Storage Temperature: -20 ~ 85° C, – Humidity: 90%, non-condensing | Dimensions: | – 193 (W) x 142.4 (D) x 62 (H) mm | OS Support: | – Windows 10, Linux | Warranty: | – 2 Years limited warranty | Packing: | – Net Weight: 2.2KG, – Gross Weight: 3.5KG, – Color Box dimension: 250 (W) * 118 (D) * 295 (H) mm, | Gewicht: | 4.0 kg |
|
| | |
| | | |
| |