| |
|
| Artikel-Nr.: 2072-3198 Herst.-Nr.: JNF632N-7300U EAN/GTIN: 0613165231440 |
|
|
| | |
| - Intel® Skylake-U / Kabylake-U SoC Prozessor (Standard: i5-7300U, TDP 15W)
- 2* DDR4 SO-DIMM slot bis zu 32GB
- Support DP, HDMI, eDP/LVDS (DreifachDisplay)
- Realtek ALC662VC Audio CODEC
- 1* SATAIII, 1* mSATA (geteilt mit mPCIe), 1* full size mPCIe (geteilt mit mSATA), 1* half size mPCIe
- 5* Internal RS232, 1* Internal RS232/422/485, 4* External USB3.0, 2* External USB1.1/2.0, 5* Internal USB1.1/2.0, 2* GbE
- Unterstützt Weitbereichsstromeingang: 9~24V DC-in
Weitere Informationen: | | Model: | – JNF632N-3955U, – JNF632N-7200U, – JNF632N-7300U (Default), | Form Factor: | – 3.5” SBC (148 * 102mm) | Processor System: | – Intel® Skylake-U/Kabylake-U SoC Processor (TDP 15W), – Intel 7300U SoC chipset, – AMI 128Mb SMT Flash ROM BIOS | Expansion Slot: | – 2* Mini PCIe (1* full size, shared with mSATA, 1* half size), – 1* mSATA (full size, shared with mPCIe) | Memory: | – 2* Dual CH DDR4 2133MHz SDRAM SO-DIMM up to 32GB | Graphics: | – Intel® HD Graphics, shared memory, – 1* LVDS (Max. 1920 x 1080@60Hz resolution) (Selectable with eDP, not working while using LVDS), – 1* eDP1.3 (Max. 4096 x 2304@60Hz resolution) (Selectable with LVDS, not working while using eDP), – 1* HDMI1.4 (Max. 4096 x 2160@24Hz resolution), – 1* DP1.2 (Max. 4096 x 2304@60Hz resolution), – Support Triple Displays | Ethernet: | – 1* Intel® i219LM GbE, – 1* Intel® i211AT GbE | Audio: | – 2 channel HD audio: Realtek ALC662VC | SATA: | – 1* SATAIII (6.0Gb/s) | Rear I/O: | – 1* HDMI, – 1* DP, – 2* RJ45, – 4* USB3.0, – 2* USB2.0, – Line-out, – DC-in, | Internal I/O: | – 5* USB 2.0, – 1* PS/2, – 1* LVDS (Selectable with eDP, not working while using LVDS), – 1* eDP (Selectable with LVDS, not working while using eDP), – 5* RS232, – 1* RS232/422/485, – 1* SATAIII (6.0Gb/s), – 1* Mini PCIe (full size, shared with mSATA), 1 (half size), – 1* mSATA (shared with mPCIe), – 1* GPIO (8 bit), – 1* Chassis intrusion, – 1* Audio Header, – 1* SMBUS/ I2C, – Support onboard TPM2.0 (option) | Watchdog Timer: | – From Super I/O to drag RESETCON#, – 256 segments (10sec ~ 255min) | Power: | DC-IN 9~24V, AT/ATX Supported, – AT: Directly PWR on as Power input ready, – ATX: Press Button to PWR on after Power input ready | Compliance: | – CE, FCC, RoHS, REACH | Temperature: | – Operating: 0°C ~ 60°C, – Storage: -20°C ~ 85°C, – Humidity: 10% ~ 90% RH @40°C (non-condensing) | OS Support: | – Windows 7, 8, 10, Linux | Gewicht: | 1.1 kg |
|
| | |
| | | |
| |