| |
|
| Artikel-Nr.: 2072-3197 Herst.-Nr.: JLF0D-E0 EAN/GTIN: 0613165231433 |
|
|
| | |
| - Intel® 10th Gen Comet Lake Celeron 5205U 1.9GHz/DC Core MCP Prozessor
- 2* DDR4 2400MHz, bis zu 64GB
- 1* Intel®I219LM GbE, 1* Intel® i211AT GbE
- 1* SATA III (6Gb/s), 1* M.2 (M-key), 1* M.2 E-key unterstützt CNVi, 1* M.2 B-key für 4G/5G Module
- 1* HDMI/DP + 1* eDP
- 2* RS232/422/485, 2* USB3.0, 3* USB2.0
- 12~36V DC in
- 3.5” Form Faktor (146 *102 mm)
- JLF0D-E2 unterstützt TPM2.0 (Optional)
Weitere Informationen: | | Model: | – JLF0D-E0, – JLF0D-E2 (TPM2.0) | Form Factor: | – 3.5” ( 146 * 102mm) | Processor System: | – Intel® 10th Gen Comet lake Celeron 5205U Dual Core MCP Processor, 1.9GHz, 15W, – Intel SoC chipset, – AMI 128Mb Flash ROM BIOS | Expansion Slot: | – 1* M.2 E-key (2230,Support CNVi), – 1* M.2 B-key (3042/3052,Support 4G/5G Module), – 1* SIM Card Holder (Nano) | Memory: | – 2* DDR4 2400MHz DRAM SO-DIMM up to 64GB | Graphics: | – Intel® HD Graphics, shared memory, – 1* HDMI 1.4 (Max Resolution : 4096×2304@24Hz), – 1* DP (Max Resolution : 4096×2304@60Hz), – 1* eDP (Max Resolution : 4096×2304@60Hz), – Support Triple Displays, | Ethernet: | – 1* Intel® i219LM GbE, – 1* Intel® i211AT GbE | Audio: | – USB Audio, – 3W AMP speaker | Storage: | – 1* M.2 M-key (2242/2280, SATA or NVMe- PCI-Ex4), – 1* SATAIII | Rear I/O: | – 1* HDMI, – 1* DP, – 2* RJ45 Ethernet, – 2* USB3.0, – 2* USB2.0, – Power button, – 12~36V DC-in jack | Internal I/O: | – 1* USB2.0, – 2* RS232/422/485, – 1* SATAIII (6.0Gb/s), – 3* M.2 (M-key, E-key, B-key), – 1* GPIO (8 bit, 5V), – 1* AT mode, – 1* I2C/SMBUS, – 1* FP_Audio, – 1* Speaker, – JLF0D-E2 support TPM2.0 (Option), | Watchdog Timer: | – From Super I/O to drag RESETCON#, – 256 segments (10sec ~ 255min) | Power: | DC-in 12~36V, AT/ATX Supported, – AT: Directly PWR on as Power input ready, – ATX: Press Button to PWR on after Power input ready | Compliance: | – CE, FCC, RoHS, REACH | Temperature: | – Operating: 0°C ~ 60°C, – Storage: -20°C ~ 70°C, – Humidity: 10% ~ 90% RH @40°C (non-condensing) | OS Support: | – Windows 10, Linux | Gewicht: | 1.1 kg |
|
| | |
| | | |
| |