| |
|
| Artikel-Nr.: 2072-3106 Herst.-Nr.: MPC-4LAN-N3700 EAN/GTIN: 0613165230788 |
|
|
| | |
| - Intel® Pentium Prozessor N3700
- 1 x SO-DIMM DDR3L Slot (8GB Max.)
- 4 x 2.5GbE LAN ports (Intel I225-V)
- 1 x HDMI Port
- 1 x mSATA SSD Slot
- 1 x MiniPCIe für 3G/4G Modul oder Wlan/Bluetooth (SimKarten Slot vorhanden)
Perfekt als Router (z.b. pfsense, OPNsense, etc..) Weitere Informationen: | | Operating Properties: | Operating temperature: -10°C to 60°C, Operating humidity: 0%-95% (non-condensing), | CPU: | Intel® Pentium processor N3700, 4 cores, 4 threads, 1.60 - 2.40 GHz, 2MB L2 cache, 6W max. TDP, | Memory: | 1 x SO-DIMM slots, 1.35V DDR3L memory, Up to 8GB, 1600/1866MHz, | LAN: | 4 x 2.5GbE LAN ports (Intel I225-V) | Video: | Intel HD Graphics for Intel Atom Processor Z3700 Series, 1x HDMI | Audio: | No Audio Port | Expansion Slots: | 1 x Full-size Mini-PCIe slot (for 3G module or Wifi/Bluetooth), 1 x mSATA Storage, , | Rear I/O: | 4 x RJ45, 1 x DC | Front I/O: | 2 x USB 3.0, 1 x VGA, 1 x HDMI, | Power Supply: | AC 100~240V, 12V DC-in, 36W / 3.00A | Packaging Content: | 1 x User Manual, 1 x MPC-4LAN-N3700 System, 1 x AC/DC power adapter, 1 x power cord, 1x Bracket, 1x QC Card, 1x Screws | OS Compatibility: | Windows / Linux | System Fans: | Fanless | Dimension: | 133.8 x 126.6 x 36.5 mm | Weight: | 0,6 kg | Gewicht: | 1.6 kg |
|
| | |
| | | |
| |