| |
|
| Artikel-Nr.: 2072-3049 Herst.-Nr.: QBix-Jetson-Nano EAN/GTIN: 0613165230443 |
| |
|
| | |
| - Nvidia Jetson SOC
- Lüfterlos
- für KI, NVR, Überwachungsanwendungen
- 10x LAN Anschluss (8x POE)
Weitere Informationen: | | Dimension: | 210 x 170 x 55 mm (W/D/H) | SoC: | Nvidia Jetson Nano, 128-core NVIDIA, Maxwell GPU | Memory: | 4GB LPDDR4 (Module) | Ethernet: | 8x GbE LAN with PoE 15W (PoE optional), 2x GbE LAN | Storage: | 1x eMMC 5.1 (module), 1x SATA 6Gb/s (SATA Extension) | Expension Slots: | 1x M.2 B Key 3052 (USB3.2 Gen1x1), 1x MiniPCIe (USB2.0 only), 1x M.2 E Key 2230- IntelAC8265 (optional), 1x SIM slot | Front I/O: | 1x MicroSD card , 1x Micro USB2.0 (OTD), 1x HDMI 2.0, 1x DP 1.2a, 1x Power Switch with LED, 1x HDD LED , 1x GPIO (8bits), 1x Recovery button, 1x 2,5" SSD/HDD Sata Extension | Rear I/O: | 4x COM (RS-232/422/485), 1x DC Jack / Terminal block (optional), 10x RJ45 LAN Ports, 4x USB3.2 Gen1x1, 2x Antenna (optional) | Side I/O: | 4x Antenna (optional) | Power: | 12-54VDC (non PoE), , 54VDC (PoE support) | Operation Tem.: | -20°C to 70°C | Gewicht: | 2.6 kg |
|
| | |
| | | |
| | | |
| |