| |
|
| Artikel-Nr.: 2072-2994 Herst.-Nr.: HBJC313U591-3160-B EAN/GTIN: 0613165230054 |
|
|
| | |
| - NUC Form Faktor (101mm X 101mm) Lüfterloses Design
- 1 * SO-DIMM DDR3L 1600MHz bis zu 8GB
- 1 * COM , 1 * SIM Karten Slot & 2 * GbE
- 2 * HDMI und 1 * DP zur Verwendung von bis zu drei Anzeigen
- DC-12V_3.3A_40W Netzadapter inklusive
Weitere Informationen: | | Dimensions: | – 110(D) * 116(W) * 49(H) mm | Construction: | – Top cover & I/O plate –Aluminum; Base- Metal | MB model: | – JNU591-3160 | Part No: | Non-Wifi | – HBJC313U591-3160-B (Default): | – HBJC313U591Z-3160B | CPU: | – Intel® Braswell N3160 SoC Processor 1.6GHz (up to 2.24GHz), | BIOS: | – AMI UEFI 64 Mb | Memory: | – 1 * DDR3L SO-DIMM slot (Max. to 8GB) | Storage: | – 1 * full size Mini PCIe slot for Mini PCIe /mSATA Device | Front I/O Port: | – 2 * USB3.0 (type A), – 1 * COM port, – 1 * Power button, | Rear I/O Port: | – 2 * USB 3.0 (type A), – 2 * HDMI 1.4b (Max. Resolution: 2560 * 1600@60Hz), – 1 * DP 1.1a (Max. Resolution: 2560 * 1600@60Hz), – 2 * RJ45 (GbE), – Wi-Fi (option), – 1 * Line out/MIC Combo, – 1 * DC-in jack | Network: | – 1 * half size Mini PCIe slot (for Mini-PCIe WiFi module), – 1 * SIM card holder | Power Source: | – Adapter : AC_90~240V / DC_12V / 40W | Certification: | – EMC : CE , FCC, – Safety : RoHS , ErP, | Environment: | – Operating Temperature : 0°C~50°C with air flow (mSATA), – Storage Temperature : -10°C~70°C, | Mounting Bracket: | – Wall / VESA / DIN Rail combo mounting Kit, | Packing: | – Net Weight:0.9 KG, – Gross Weight:1.3 KG, – Color Box Dimension:158(W) x 167(D) x 123.6(H) mm | Gewicht: | 1.9 kg |
|
| | |
| | | |
| |