| |
|
| Artikel-Nr.: 2072-2979 Herst.-Nr.: JNU95-10210 EAN/GTIN: 0613165229935 |
|
|
| | |
| - Intel® 10th Gen Comet lake i5-10210U 1.60GHz/QC CoreTM MCP Prozessor
- 2* DDR4 2666MHz bis zu 64GB
- 1* Intel® I219LM GbE, 1* Intel® i211AT GbE
- 1* SATAIII, 1* M.2 (M key), 1* M.2 (E key) CNVi Unterstützung
- 2* HDMI, 1* DP
- 1* RS232/422/485, 4* USB3.2, 2* USB2.0
- 12~24V Spannungseingang
- NUC Formfaktor (101 *101 mm)
Weitere Informationen: | | Model: | – JNU95-10210 | Form Factor: | – NUC (101 * 101mm) | Processor System: | – Intel® 10th Gen. Comet lake CoreTM MCP Processor, I5-10210U QC, 1.6GHz, 15W, – SoC chipset, – AMI 128M Flash ROM BIOS | Expansion Slot: | – 1* M.2 M key (2242, SATA interface), – 1* M.2 E key (2230, Support CNVi), – 1* SATAIII | Memory: | – 2* DDR4 2666 MHz SO-DIMM up to 64GB | Graphics: | – 1* HDMI1.4 (Max Resolution : 4096×2304@30Hz), – 1* HDMI2.0 (Max Resolution : 4096×2304@60Hz), – 1* DP (Max Resolution : 4096×2304@60Hz), – Support Triple Displays | Ethernet: | – 1* Intel® I219LM GbE, – 1* Intel® i211AT GbE | Audio: | – HD Audio: Realtek® ALC662 | SATA: | – 1* SATAIII (6.0Gb/s) | Rear I/O: | – 2* HDMI, – 1* DP, – 2* RJ45, – 2* USB3.2 (Gen2), – 12~24V DC-in | Front I/O: | – 1* Audio (Line-out, MIC), – 1* RS232/422/485 (Support 5/12V TTL), – 2* USB3.2 (Gen2) | Internal Connector: | – 2* USB2.0, – 1* SATAIII (6.0Gb/s), – 1* M.2 (M key), – 1* M.2 (E key), – 1* GPIO (8bit, 5V), – 1* AT mode | Watchdog Timer: | – From Super I/O to drag RESETCON#, – 256 segments (10 ~ 255min) | Power: | 12~24V DC-in, AT/ATX Supported, – AT: Directly PWR on as Power input ready, – ATX: Press Button to PWR on after Power input ready | Compliance: | – CE, FCC, RoHS, REACH | Temperature: | – Operating: 0°C ~ 60°C, – Storage: -20°C ~ 85°C, – Humidity: 10% ~ 90% RH @40°C (non-condensing) | OS Support: | – Windows 10, Linux | Gewicht: | 1.0 kg |
|
| | |
| | | |
| |