| |
|
| Artikel-Nr.: 2072-2574 Herst.-Nr.: HBJC150F697-Q170-B EAN/GTIN: 0613165226132 |
|
|
| | |
| - Intel® LGA1151 Sockel Core i3, i5, i7 & Pentium Prozessors
- Unterstützt 2* SO-DIMM DDR4-2133Mhz, bis zu 32GB
- 1* HDMI, 2* DP, 2* RJ45, 4* USB3.0, 2* COM
- M/B Formfaktor : Mini ITX (170x170mm)
- 1U 200W FLEX Netzteil
Weitere Informationen: | | MB Model: | – JNF697-Q170 / Mini ITX | Part No.: | – HBJC150F697-Q170-B | CPU/Chipset: | – Intel® LGA 1151 Socket Core™ i3, i5, i7 & Pentium Processors, – Intel® Q170 Express Chipset | Memory: | – 2 * DDR4-2133 up to 32GB | Specs Devices: | – 1* 3.5” SATA Device or 2 * 2.5” SATA Device | Rear Panel I/O: | – 1 * Power SW, 1 * Reset SW, – 1 * Power LED, 1 * HDD R/W LED, – 2 * Intel Giga LAN Port, – 1 * HDMI, 2 * DP, – 2 * COM, – 4 * USB3.0, – 1 * MIC, 1 * Line 1 * Line out | Front Panel I/O: | – 1 * Power SW, 1 * Reset SW, – 1 * Power LED, 1 * HDD R/W LED, – 2 * USB2.0 | PSU: | – 1U-200W / Support PFC / 150 (L) *81.5 (W) *40.5 (H) mm (FLEX) | FAN: | – 4020 FAN * 3 / 7000 rpm / DC-12V-0.1A / 8 CFM | Storage: | – 3.5” HDD * 1 or 2.5” HDD * 2 (Support SATA 3 ) | Accessory: | – 1 * Power cord, – 1 * Quick Installation Guide, – 1 * CD, – 1 * User Manual, – 1 * Screw Package, – 1 * CPU Cooler FAN | Dimensions: | – 430 (W) x 250 (D) x 44 (H) mm | Packing: | – Net Weight: 3.5KG, – Gross Weight: 4.5KG, – Color Box dimension: 530 (W) * 352 (D) * 142 (H) mm | Safety: | – CE, FCC, RoHS, REACH | Warranty: | – 2 Year limited warranty | Gewicht: | 5.0 kg |
|
| | |
| | | |
| |