| |
|
| Artikel-Nr.: 2072-2514 Herst.-Nr.: HBJC150F693-H110-B EAN/GTIN: 0613165225517 |
|
|
| | |
| - Intel® LGA1151 Socket Core i3,i5,i7 & Pentium Processors(max.65W)
- Support DDR4-2133Mhz, 2* SO-DIMM slot, up to 32GB memory
- 2* USB2.0, 4* USB3.0, 1* HDMI, 1* DP, 2* RJ45, 1* MIC, 1* Line in, 1* Line out
- M/B Form Factor : Mini ITX (170x170mm)
- 1U 200W FLEX Power
Weitere Informationen: | | MB Model: | – JNF693-H110 / Mini ITX, – JNF694L-4200 / Mini ITX | Part No.: | – HBJC150F693-H110-B (non-WIFI), – HBJC150F693W-H110-B (WIFI) | BIOS: | – AMI 64MB SMT Flash ROMM | CPU/Chipset: | – Intel® LGA1151 Socket Core i3,i5,i7 & Pentium Processors | Memory: | – 2 * DDR4-2133 up to 32GB | Storage: | – 2 * 2.5” or 1 * 3.5” SATA3 6Gb/s internal drive bay, – 1 * M.2_SSD (M key-2242/2260) | Network: | – 2 * Realtek® 8111H Gigabit LAN, – 1 * Full-size mini-PCIE slot ( 802.11 b/g/n + BT 4.0 installed in WIFI model / Optional ) | Rear Panel I/O: | – 4 * USB 3.0, – 1 * HDMI (Max Resolution : 3840×2160@24Hz), – 1 * DP (Max Resolution : 4096×2304@60Hz), – 2 * RJ45, – 1 * Mic, 1 * Line in, 1 * Line-out (Realtek ALC662), – 4 * RS232, – 1 * AC-in | Front Panel I/O: | – 1 * Power button, 1 * Reset button, – 1 * Power LED, 1 * HDD LED, – 2 * USB 2.0 | Power Source: | – 1U 200W FLEX POWER, – AC 90~240V input | Compliance: | – CE, FCC, LVDS, RoHS | Temperature: | – Operating Temperature: 0 ~ 50° C, – Storage Temperature: -10 ~ 70° C | Dimensions: | – 430 (W) x 252 (D) x 44 (H) mm | Packing: | – Net Weight: 3.5KG, – Gross Weight: 4.5KG, – Color Box dimension: 560 (W) * 400 (D) * 140 (H) mm | OS Support: | – 32/64 bit versions of Windows 7, Windows 8.1, Windows 10, Linux | Warranty: | – 2 Year limited warranty | Gewicht: | 6.8 kg |
|
| | |
| | | |
| |