| |
|
| Artikel-Nr.: 2072-2513 Herst.-Nr.: HBJC160F796-Q370-S EAN/GTIN: 0613165225500 |
|
|
| | |
| - Intel® Coffee Lake Prozessor (TDP 65W)
- 2 * DDR4-2400 SO-DIMM bis zu 32 GB
- 6 * USB3.1, 1 * VGA, 1 * DP, 1 * HDMI, 2 * RJ45, 2 * COM
- Unterstützt 4 * SATA Geräte (RAID 0, 1, 5, 10)
- Unterstützt TPM (option)
- M/B Formfaktor : Mini ITX (170x170mm)
- 1U 300W FLEX Netzteil
Weitere Informationen: | | MB Model: | – JNF796-Q370 / Mini ITX | Part No.: | – HBJC160F796-Q370-S | BIOS: | – AMI Flash ROM | CPU/Chipset: | – Intel® LGA1151 Coffee Lake Processor (Max. TDP 65W) | Memory: | – Supports Registered ECC DDR4-2400MHz DIMM up to 128GB or Unbuffered ECC/Non-ECC DDR4-2400MHz DIMM up to 64GB | Graphics: | – Intel® HD Graphics | Storage: | – 4 * 2.5” or 3.5” SATA 6Gb/s_ internal drive bay, – 1 * Full Size MINI-PCIE SLOT (SHARE with mSATA), | Network: | – 2 * Intel Gigabit LAN (1 * i219LM, 1 * i211AT), – 1 * Half-size mini-PCIE slot (for WIFI module / Optional ) | Rear Panel I/O: | – 6 * USB 3.1 (4 * USB 3.1 (Gen. 2) & 2 * USB3.1 (Gen. 1), – 1 * VGA (Max Resolution: 1920×1200@60Hz), – 1 * HDMI (Max Resolution: 4096×2160@30Hz), – 1 * DP(Max Resolution: 4096×2304@60Hz), – 2 * RJ45, – 2 * COM (support RS232/422/485), – 1 * Line-In, 1 * Line-Out, 1*MIC | Front Panel I/O: | – 1 * Power button , 1 * Reset button, – 1 * Power LED , 1 * HDD LED, – 2 * USB 2.0 | Internal Expansion: | – Support TPM1.2/2.0 (on board option), – SIM card slot | Power Source: | – AC 90~240V input / 1U 300W FLEX POWER | Certifications: | – CE, FCC , LVD , RoHS | Temperature: | – Operating Temperature: 0 ~ 40° C, – Storage Temperature: -10 ~ 70° C | Dimensions: | – 430 (W) x 452 (D) x 44 (H) mm | Packing: | – Net Weight: 4.0KG, – Gross Weight: 4.8KG, – Color Box dimension: 560 (W) * 600 (D) * 140 (H) mm | OS Support: | – Windows 10, Windows Server 2016 | Warranty: | – 2 Year limited warranty | Gewicht: | 9.5 kg |
|
| | |
| | | |
| |