| |
|
| Artikel-Nr.: 2072-2464 Herst.-Nr.: HBJC143F693W-H110 EAN/GTIN: 0613165224978 |
|
|
| | |
| - Intel® LGA1151 Sockel Core i3,i5,i7 & Pentium Prozessors (max. 65W)
- Unterstützt 2 * SO-DIMM DDR4-2133Mhz, bis zu 32GB
- 2 * USB2.0, 4 * USB3.0, 1 * HDMI , 1 * DP, 2 * RJ45, 1 * MIC, 1 * Audio Eingang, 1 * Audio Ausgang
- M/B Formfaktor : Mini ITX (170x170mm)
- 1U 200W FLEX Netzteil
Weitere Informationen: | | MB Model: | – JNF693-H110 / Mini ITX | Part No: | – HBJC143F693-H110-B (non-WIFI), – HBJC143F693W-H110-B (WIFI) | BIOS: | – AMI 64MB SMT Flash ROM | CPU/Chipset: | – INTEL® LGA1151 Socket Core i3, i5, i7 & Pentium Processors | Memory: | – 2 * DDR4-2133 up to 32GB | Storage: | – 2 * 2.5” or 1 * 3.5” SATA3 6Gb/s internal drive bay, – 1 * M.2_SSD (M key-2242/2260) | Network: | – 2 * Realtek® 8111H Gigabit LAN, – 1 * Full-size mini-PCIE slot ( 802.11 b/g/n + BT 4.0 installed in WIFI model / Optional ) | Rear Panel I/O: | – 4 * USB 3.0, – 1 * HDMI (Max Resolution : 3840×2160@24Hz), – 1 * DP (Max Resolution : 4096×2304@60Hz), – 2 * RJ45, – 1 * Mic , 1 * Line in , 1 * Line-out (Realtek ALC662), – 6 * RS232, – 1 * AC –in CON | Front Panel I/O: | – 1 * Power button, – 1 * Power LED, 1 * HDD LED, – 2 * USB 2.0 | Power Source: | – 1U 200W FLEX POWER, – AC 90~240V input | Compliance: | – CE, FCC, LVDS, RoHS | Temperature: | – Operating Temperature: 0 ~ 50° C, – Storage Temperature: -10 ~ 70° C | Dimensions: | – 330 (W) x 192 (D) x 44 (H) mm | Packing: | – Net Weight: 2.0KG, – Gross Weight: 3.0KG, – Color Box dimension: 406 (W) * 359 (D) * 148 (H) mm | OS Support: | – Windows 7, Windows 8.1, Windows 10, Linux | Warranty: | – 2 Year limited warranty | Gewicht: | 3.6 kg |
|
| | |
| | | |
| |