| |
|
| Artikel-Nr.: 2072-2418 Herst.-Nr.: HBJC377F631-3455B EAN/GTIN: 0613165224497 |
|
|
| | |
| - Intel® Apollo lake Processor (TDP 10W)
- Support 1 * SO-DIMM DDR3L , up to 8GB memory
- 2 * USB2.0, 4 * USB3.0, 2 * DP, 2 * RJ45, 1 * SD, 1 * RS232 (RJ45 type)
- DC-12V_60W FSP Adapter
Weitere Informationen: | | MB Model: | – JNF631-3350 / 3.5” SBC,– JNF631-4200 / 3.5” SBC | Part No.: | – HBJC377F631-3350B (non-WIFI) / HBJC377F631W3350B (WIFI),– HBJC377F631-4200B (non-WIFI) / HBJC377F631W4200B (WIFI) | CPU/Chipset: | – Intel® Apollo lake Processor N Series (TDP 10W) | Memory: | – 1 * SO-DIMM slots DDR3L-1600MHz , up to 8GB | Storage: | – 1 * 2.5” SATA3 6Gb/s internal drive bay (Max Height 9.5 mm),– 1 * M.2 SSD Device (M Key-2242),– 1 * Micro SD card slot | Network: | – 2 * Realtek GbE,– 1 * SIM Card Slot | Expansion: | – 1 * full-size Mini-PCIe slot (for WiFi expansion) | Rear Panel I/O: | – 4 * USB 3.0,– 2 * DP (Max. resolution:4096 x 2160@60Hz),– 2 * RJ45,– 1 * DC-In jack,– 1 * RS232 (RJ45 type),– 1 * Micro SD,– 1 * Audio (Line out + Mic) | Front Panel I/O: | – 1 * Power button , 1 * Reset button,– 1 * Power LED , 1 * HDD LED,– 2 * USB 2.0 ports,– 1 * Line-out,– 2 * COM | Power Source: | – FSP DC Adapter / AC 90~240V input / DC12V-5A-60W / LV6 | Compliance: | – CE, FCC, LVD, RoHS | Safety: | – Vibration test: N.C,– Shock test: N.C | Temperature: | – Operating Temperature: 0 ~ 50° C,– Storage Temperature: -10 ~ 70° C | Dimensions: | – 185 (W) x 142 (D) x 48 (H) mm | Packing: | – Net Weight: 1.4KG,– Gross Weight: 2.4KG,– Color Box dimension: 250 (W) * 118 (D) * 295 (H) mm | OS Support: | – Windows 10, Linux | Warranty: | – 2 Year limited warranty | Gewicht: | 3.5 kg |
|
| | |
| | | |
| |