| |
|
| Artikel-Nr.: 2072-2369 Herst.-Nr.: HBFDF632Z-7300-N EAN/GTIN: 0613165224084 |
|
|
| | |
| - Intel® Skylake/Kabylake U Prozessor (TDP 15W)
- Unterstützt 2* SO-DIMM DDR4-2133 , bis zu 32GB memory
- 4 * USB2.0, 4 * USB3.0, 1 * HDMI, 1 * DP, 2 * RJ45, 1 * MIC, 1 * Audio Ausgang
- Unterstützt Max. 4K Auflösung
- DC-12V_60W FSP Netzteil
Weitere Informationen: | | MB Model: | – JNF632E-7X00 / 3.5” SBC, – Core Number : i5-7200U / i5-7300U (Default) | BIOS: | – AMI 128Mb SMT Flash ROM | CPU/Chipset: | – Intel® Skylake/Kabylake U Processor (TDP 15W), Notes : When the system runs, CPU will automatically adjust its working clock frequency according to changing workload. | Memory: | – 2 * SO-DIMM slots DDR4-2133MHz up to 32GB | Storage: | – 1 * 2.5” SATA3 6Gb/s internal drive bay (only support 2.5″ HDD with a hight ≤ 10mm), – 1 * Mini-PCIe (full size, shared with mSATA) | Network: | – 2 * Intel® GbE, – 1 * half-size Mini-PCIe slot (for WiFi expansion) | Rear Panel I/O: | – 2 * USB 2.0 , 4 * USB 3.0, – 1 * HDMI (Max. resolution:4096 x 2160@24Hz), – 1 * DP (Max. resolution:4096 x 2304@60Hz), – 2 * RJ45, – 1 * Line-out, – 1 * GPIO (Optional), – 2 * Antenna holes (Optional), – 1 * DC-In jack | Front Panel I/O: | – 1 * Power button, 1 * Reset button, – 1 * Power LED, 1 * HDD LED, – 2 * USB 2.0 ports, – 1 * Line-out, 1 * MIC-in, – 4 * COM | Power Source: | – FSP DC Adapter / DC12V-5A-60W / LV6, – AC 90~240V input | Compliance: | – CE, FCC, LVD, RoHS | Safety: | – Vibration test: N.C, – Shock test: N.C | Temperature: | – Operating Temperature: 0 ~ 50° C, – Storage Temperature: -10 ~ 70° C | Dimensions: | – 193 (W) x 142.4 (D) x 62 (H) mm | Packing: | – Net Weight: 2.2KG, – Gross Weight: 3.2KG, – Color Box dimension: 250 (W) * 118 (D) * 295 (H) mm | OS Support: | – Skylake CPU support Win7, Win8, Win10., – HBFDF632(W)-7200-B (Kabylake CPU) only support Win10. | Warranty: | – 2 Year limited warranty | Gewicht: | 6.0 kg |
|
| | |
| | | |
| |