| |
|
| Artikel-Nr.: 2072-2343 Herst.-Nr.: JBC382F3EW-5200U EAN/GTIN: 0613165223827 |
|
|
| | |
| - INTEL® Haswell / Broadwell SoC Processor
- 2* DDR3L 1333/1600 up to 16GB
- Support 1 * Serial ATAIII (6Gb/s) Devices
- Integrated Realtek ALC662 HD Audio CODEC with 2-CH
- 1 * 24 bits Dual Channel LVDS header
- 1 * mPCIE
- 1 * mSATA (share with mPCIE)
- 2 * USB 2.0 + 4 * USB 3.0
- 2 * HDMI Output
- Supports 2 * Gigabit LAN
- Support CPU Smart FAN
- DC IN Jack 9~24V
Weitere Informationen: | | Dimension (W*H*D): | 185 * 60 * 142 mm | Construction: | Aluminum housing | Colors: | Black | MB model: | JNF3E-4300U (3.5 “ SBC) | CPU & CHIP: | INTEL® Haswell ULT i5-4300U | BIOS: | AMI 32MB SMT Flash ROM | Memory: | 2 * SO-DIMM (DDR3-1333/1600Mhz_Max 16GB) | Storage Space: | 1 * 2.5” SATA Device (Support SATA 6G / Max Height 9.5 mm) 1 * m-SATA SSD Device (Mini PCI-E) | Display Interface: | 2 * HDMI 1 * LVD-24 bits ( Internal pin header) | Network: | 2 * RJ45 (I211AT + I218LM Gigabit LAN) WiFi (optional / JBC382F3EW-4300UB) | Audio: | 1 * Audio | Front I/O Port: | 2 * USB 2.0 4 * COM | Rear I/O Port: | 4 * USB 3.0 2 * USB 2.0 | Expansion Interface: | 1 * Mini PCI-E (Half-size) | Power Source: | DC-12V Jack input Adapter : AC_90~240V / DC_12V_5A / 60W | Certification: | EMC : CE , FCC Safety : RoHS , ErP | Environment: | Operating Temperature : 0 ~ 50℃ Storage Temperature : 0 ~ 60℃ Vibration During Operation : N/A Shock During Operation : N/A | Mounting: | Wall mounting Kits | Packing: | Net Weight:2.2KG Gross Weight:3.5KG Color Box Dimension:250(W) x 118 (D) x 295 (H) mm | Gewicht: | 3.2 kg |
|
| | |
| | | |
| |