| |
|
| Artikel-Nr.: 2072-2340 Herst.-Nr.: HBFDF731-3955-V EAN/GTIN: 0613165223797 |
|
|
| | |
| - Intel® Skylake Celeron 3855U Processor (TDP 15W)
- Support 1 * SO-DIMM DDR4-2133 , up to 16GB memory
- 2 * USB2.0, 2 * USB3.0, 1 * HDMI, 4 * RJ45, 1 * Line out
- DC-12V 60W FSP Adapter
Weitere Informationen: | | MB Model: | – JNF731(E)-3855 / 3.5” SBC | Part No: | , – HBFDF731-3855-B (non-WIFI) / HBFDF731W-3855-B (WIFI) | CPU/Chipset: | – Intel® Skylake 3855U Processor (TDP 15W) | Memory: | – 1 * SO-DIMM slots DDR4-2133MHz up to 16GB | Storage: | – 1 * 2.5” SATA3 6Gb/s internal drive bay, – 1 * Mini-PCIe (full size, shared with mSATA) | Network: | – 4 * Intel® GbE | Expansion slot: | – 1 * half-size Mini-PCIe slot (for WiFi expansion), – 1 * full-size Mini-PCIe slot | SIM Card holder: | – YES | Rear Panel I/O: | – 2 * USB 3.0, – 1 * HDMI (Max. resolution:4096 x 2304@24Hz), – 4 * RJ45 (3 * i225V + 1 * i219LM), – 1 * DC-In jack (Lock type) | Front Panel I/O: | – 1 * Power button , 1 * Reset button, – 1 * Power LED , 1 * HDD LED, – 2 * USB 2.0 ports, – 1 * Line-out, – 1 * COM and 1* GPIO (Option) | Power Source: | – FSP DC Adapter / DC12V-5A-60W / LV6, – AC 90~240V input | Compliance: | – CE, FCC, LVD, RoHS | Safety: | – Vibration test: N.C, – Shock test: N.C | Temperature: | – Operating Temperature: 0~50° C, – Storage Temperature: -10~70° C | Dimensions: | – 193 (W) x 142.4 (D) x 62 (H) mm, | Packing: | – Net Weight: 2.2KG, – Gross Weight: 3.2KG, – Color Box dimension: 250 (W) * 118 (D) * 295 (H) mm | OS Support: | – 32/64 bit versions of Windows 7, Windows 8.1, Windows 10, Linux | Warranty: | – 1 Year limited warranty | Gewicht: | 3.2 kg |
|
| | |
| | | |
| |