| |
|
| Artikel-Nr.: 2072-2282 Herst.-Nr.: NF731V-3955U EAN/GTIN: 0613165223193 |
|
|
| | |
| - Intel® Skylake/Kabylake U-series Prozessor (TDP 15W). Standart 3855U/3955U
- 1 * 260-pin Dual-channel DDR4 2133MHz SODIMM bis zu 16GB
- 3* Intel i225V 2.5GbE, 1* Intel i219LM GbE
- Unterstützt Intel AES NI and TPM (option) zum Schutze Ihrer Daten
- 1 * RS232 Console, 2 * USB3.0 & 3 * USB2.0, 1 * HDMI
- 2* Mini PCIe Slots (1* full size & 1* half size), 1 * SIM Karten Halter
- 12V DC-in Anschluss
Weitere Informationen: | | Model: | – JNF731V-3955U (Default), – JNF731V-3965U | Form Factor: | – 3.5” (5.8-in * 4.0-in, 148 * 102mm) | Processor System: | – Intel® Skylake/Kabylake U-series Processor (TDP 15W), – AMI Flash ROM BIOS | Memory: | – 1* DDR4 2133MHz SO-DIMM up to 16GB | Storage: | – 1* SATAIII (6 Gb/s), – 1* mSATA (SATA/USB signal) | Expansion: | – 1* Full size Mini-PCIe, – 1* Half size Mini-PCIe, – 1* SIM card holder | Ethernet: | – 3* Intel i225V 2.5GbE, – 1* Intel i219LM GbE | Graphics: | – Intel® HD Graphics, shared memory, – 1* HDMI 1.4 (Max Resolution: 4096×2304@24Hz) | Internal I/O: | – 3* USB2.0, – 1* SATAIII, – 1 * 32GB eMMC (option), (If use Win 10 OS, we recommend the eMMC is use for OS boot up purpose.), – 1* PS/2, – 1* HDMI, – 1* RS232/422/485, – 1* Chassis intrusion, – 1* GPIO, – 1* SMBUS, – 1* AT mode, – 1* TPM (on board option) | External I/O: | Rear:, -2* USB3.0, -1* COM, -4* RJ45, -12V DC-in | Power: | 12V DC-in PWR, – AT: Directly PWR on as Power input ready, – ATX: Press Button to PWR on after Power input ready | Watchdog Timer: | – From Super I/O to drag RESETCON#, – 256 segments (10sec ~ 255min) | Temperature: | – Operating: 0°C ~ 60°C, – Storage: -20°C ~ 85°C, – Humidity: 10% ~ 90% RH @40°C (non-condensing) | Compliance: | – CE, FCC, RoHS, REACH | OS Support: | – Windows, Linux | Gewicht: | 1.5 kg |
|
| | |
| | | |
| |