| |
|
| Artikel-Nr.: 2072-2228 Herst.-Nr.: JBC153F9HG-2930G4 EAN/GTIN: 0613165222677 |
|
|
| | |
| - M/B Model: NF9HG-2930
- INTEL® Bay Trail-M/D/I Processor Processor
- 2 * SO-DIMM slot (Max to 8GB)
- 1 * full size Mini PCI-E slot for m-SATA Device
- 1 x mini-PCIe(Full Size), 1 x mSATA(Full Size),
- 2 x PCIex1
- 2 * 2.5” SATA HDD
- Application: Networking, POE, Surveillance
Weitere Informationen: | | Product Dimension: | 430 (W) * 251 (D) * 43 (H) mm | Product Model: | JBC153F9HG-2930-B JBC153F9HG-2930G2 JBC153F9HG-2930G4 | MB Model & Size: | JNF9HG-2930 / MINI-ITX | BIOS: | AMI 64Mb Flash ROM | CPU: | INTEL® Bay Trail – M/D/I Processor (2930) | Memory: | SO-DIMM DDR3L 1333/1066MHz * 2 (Max 8GB) | Storage: | 2.5” SATA HDD * 2 | Expansion: | Full size Mini-PCIE * 2 (Support M-SATA*1) SIM Card Slot * 1 Support TPM (option) 2 x PCIex1 | FAN: | DC-12V / 4020 FAN * 3 | Front I/O Port: | Power LED * 1 , HDD LED * 1 COM * 2 , GPIO * 1 VGA * 1 USB 3.0 * 1 ,USB 2.0 * 1 Giga LAN (Intel i211AT) * 4 Expansion 2 ports LAN PCI-E Card (JBC153F9HG-2930G2) Expansion 4 ports LAN PCI-E Card (JBC153F9HG-2930G4) | Rear I/O Port: | AC input * 1 PW SW * 1 | Power Source: | 1U 200W FLEX POWER AC 90~240V input | Accessory: | AC Cable * 1 , Screw Package * 1 User Manual * 1 , CD * 1 | Packing: | Net Weight:4.2KG Gross Weight:5KG Color Box Dimension:560 (W) x 400 (D) x 380 (H) mm | Temperature: | Operating within 0~60 centigrade Storage within -10-70 centigrade | Certification: | EMC : CE , FCC Safety : RoHS , ErP | Applications: | Networking Surveillance | Gewicht: | 5.0 kg |
|
| | |
| | | |
| |