| |
|
| Artikel-Nr.: 2072-2077 Herst.-Nr.: NLBT-IE2930 EAN/GTIN: 0613165221052 |
|
|
| | |
| - INTEL® BayTrail-M N2930 SOC Chipset
- Onboard INTEL® BayTrail-M N2930 1.83GHz Quad Cores CPU
- Support DirectX 11 3D Graphics Acceleration
- Integrated HD Audio CODEC
- Support 2* Gigabit LAN
- Support 1*SATA2.0
- Support 6*COM ports
- Support 5*USB2.0 ports
- Support 1*USB3.0 port
- Support SIM Card Socket
- Support 24-bit Dual channel
- Onboard 1*MiniPCI-E connector(Half size)
- Onboard 1 *M- SATA connector(Full size)
- Support G-sensor Function
- Support TP Connector
- All Tantalum Capacitor design
- Support power onboard(wide voltage input :9~24V)
- Form Factor(165mm X115mm)
Weitere Informationen: | | CPU: | On board INTEL® BayTrail-M N2930 1.83GHz Quad Cores CPU 2 Phase CPU Power Support | Chipset: | INTEL® BayTrail-M I1900/N2930 SOC Chipset | I.O Chipset: | ITE IT8786E | Memory: | 1* SO-DIMM slot Support DDR3L 1333 Max. capacity of system memory up to 8GB | Expansion Slots: | 1* Mini PCI-E connector(Half size) | Storage: | 1* Serial ATA2 3Gb/s connector 1*M-SATA Connector(Full size) | Audio: | ALC887 Audio CODEC HD Audio CODEC | Ethernet LAN: | 2* GIGALAN Intel i211AT Chip | LVDS: | Onboard 24-bit Dual channel | USB: | 5* USB 2.0/1.1(1 distribute in back panel, 4 distribute in mid-board) 1* USB3.0 (distribute in back panel) | Special Features: | Support G-Sensor Function Support TP Connector Support CPU Smart Fan Support Watch dog Technology Support GPIO Technology Support Power Onboard (9~24v wide voltage input) Support VGA header Support 1*20-pin HDMI header Support SIM Card socket Support 2*RS422/RS485/RS232 for COM2&COM3 Support Amplifier function(3W) Support Power& Reset Button All Tantalum Capacitor designAll Power Pack MOSFET design | BackPanel I / O: | 1* DC-JACK(Co-lay 4-pin Power connector) 1* USB2.0/1.1 port 1* USB3.0 port 2* RJ-45 ports 1* COM port 1* Line-out connector 1* VGA port | Internal I / O: | 2* USB 2.0/1.1 headers for 4 USB 2.0/1.1 ports 1* CPU / Chassis Fan connector 2* System Fan connectors 5* COM headers (Support RS485/RS422/RS232 for COM2&COM3) 1* Parallel header 1* 4-pin SATA Power connector 1* 12-pin VGA header 1* 20-pin HDMI header 1* 24-bit Dual Channel LVDS header 1* 4-pin Amplifier header 1* GPIO header 1* Mini PCI-e connector 1* M-SATA connector 1* SATA2.0 connector 1* 4-pin PS/2 header | BIOS: | AMI 64MB DIP Flash ROM | Form Factor: | EPIC Form Factor(165mm X 115mm) | Gewicht: | 1.2 kg |
|
| | |
| | | |
| |