| |
|
| Artikel-Nr.: 2072-1834 Herst.-Nr.: NF3A-2930 EAN/GTIN: 0613165219158 |
|
|
| | |
| - INTEL® Bay Trail-M N2930 SoC Processor (QC, 1.83G)
INTEL® Bay Trail-I E3827 SoC Processor (DC, 1.75G) - Support 1 * DDR3L 1333/1066MHz Single CH up to 4GB
- Support 1 * Serial ATAII (3Gb/s) Devices
- Integrated Realtek ALC662 HD Audio CODEC with 2-CH
- 1 * 24 bits Dual Channel LVDS header
- Support DVI-I Output
- Supports 2 * Realtek RT8111G Gigabit LAN
- Support CPU Smart FAN
- 148 x 102mm 3.5” SBC Form Factor
Weitere Informationen: | | CPU: | INTEL® Bay Trail-M N2930 SoC Processor (QC, 1.83GHz) | Chipset: | N/A | Memory: | 1 * DDR3L 1333/1066MHz Single CH SO-DIMM up to 4GB | Expansion Slots: | 2 * MINI PCI-E (one share with mSATA) socket | Storage: | 1 * Serial ATAII 3Gb/s connector , 1 * mSATA socket | Audio: | Realtek ALC662 HD Audio CODEC with 2-Channel | Ethernet LAN: | 2 * RTL8111G PCI-E Gigabit LAN | USB: | Embedded 1 * USB 3.0 + 7 * USB 2.0/1.1 | LVDS: | Onboard 1 * 24-bits Dual channel LVDS connector | Rear Panel I / O: | 1 * USB 3.0 port, 3 * USB 2.0/1.1 ports, 2 * RJ-45 ports, 1 * Line-out port, 1 * DVI-I port, 1 * one-pin 9~24V DC-IN Jack | Internal I / O: | 2 * USB 2.0 header for 4 * USB 2.0 ports , 1 * KB/MS header , 1 * Audio header & 1 * HDMI-SPDIF header, Chassis Fan Connectors, 1 * GPIO header , 4 * COM headers (COM1 support RS232/422/485) & 4 * COM ports 5V/12V Selectable headers, 1 * chassis intrusion header & 1 * AT mode selectable header | BIOS: | AMI 64MB SMT Flash ROM | Form Factor: | 3.5” SBC form factor (148mmx102mm) | Certificate: | CE,FCC,RoHS,ERP | Functional: | ATM, Automation, Medical Equipment, Security, General Application, Transportation, Digital Signage, Kiosk, POS machine, LCD TV PC, Embedded Fanless application | Temperature: | Operating within 0~60 centigrade, Storage within -20-85 centigrade | Gewicht: | 1.0 kg |
|
| | |
| | | |
| |