| |
|
| Artikel-Nr.: 2072-1778 Herst.-Nr.: VCC-540 EAN/GTIN: 0613165218342 |
| |
|
| | |
| Features : - H.264 Software Compression 1ch Video Input - HDMI/YPbPr/DVI-D/VGA input - HD 1080P at 30fps Single Channel Input - MiniPCIe (MiniCard) Interface
Weitere Informationen: | | Max. FPS: | 30/25fps @ 1920x1080p | Recording Mode: | Software Compression, Real-Time Mode | Dimension: | 30 × 50.95 (mm) | INterface: | Minicard (PCIe x1) | Video Input: | 1x YPbPr ,1x HDMI , 1x DVI-D, 1x VGA, (Through on-board wafer connector) | Display Video Format: | YV12,NV12,YUY2,RGB24,RGB32 | Audio Input: | 1x HDMI Embedded audio, Audio L/R (2x RCA through wafer connector to A/V cable) | Audio Format: | Stereo / 16-bit / 32000 ~ 48000Hz | I/O: | n/a | Watchdog: | Yes | Multiple Card: | ∞ | SDK: | VC++ / C# / .NET / VB / V4L2 | OS Support: | Windows XP / Vista / Windows 7, Windows 8 / Windows 8.1/ Windows 10, Linux 2.6.14 or Higher, ( 32-bit and 64-bit ) | Display Video Resolution: | 1920×1080p@30/25/24fps, 1920×1080i@60/50fps, 1280×720p@60/50fps, 1280×1024p@60fps, 1280×960p@60fps, 1024×768p@60fps, 800×600p@60fps, 640×480p@60fps, 720×480p@60fps, 720×576p@50fps, 720×480i@60fps, 720×576i@50fps | Recording Video Format: | MPEG4 / H.264 (Software Compression) | Recording Video Resolution (Dual Stream): | 1920×1080p@30/25/24fps, 1920×1080i@60/50fps, 1280×720p@60/50fps, 1280×1024p@60fps, 1280×960p@60fps, 1024×768p@60fps, 800×600p@60fps, 640×480p@60fps, 720×480p@60fps, 720×576p@50fps, 720×480i@60fps, 720×576i@50fps | Description: | Single Channel Software Compression 1080P at 30fps Input Video Capture Card | Gewicht: | 0.2 kg |
|
| | |
| | | |
| |