| |
|
| Artikel-Nr.: 2072-1709 Herst.-Nr.: NF39-1047 EAN/GTIN: 0613165219042 |
|
|
| | |
| - INTEL® Celeron-M Processor 1047UE + HM65 Chipset
- Support 1 * DDR3 1066/1333MHz Single CH up to 8GB
- Support 1 * Serial ATAIII (6Gb/s) Devices
- Support CFast card
- Support mSATA card (Share with Mini PCI-E)
- Support Mini PCI-E x 1
- Integrated Realtek ALC662 HD Audio CODEC with 2CH
- 1 * 24 bits Dual Channel LVDS header
- Support DVI-I Output
- Supports 2 * Realtek RTL8111F-CG Gigabit LAN
- Support CPU Smart FAN
- Support RS232/422/485 on COM1
- 148 x 102mm 3.5” SBC Form Factor
Weitere Informationen: | | CPU: | INTEL® Celeron-M Processor 1047UE (1.4GHz) | Chipset: | INTEL®HM65 Express chipset | Memory: | 1 * DDR3 1066/1333MHz Single CH SO-DIMM up to 8GB | Expansion Slots: | 1 * MINI PCI-E | Storage: | 1 * Serial ATAIII 6Gb/s connector , 1 * CFast card socket , 1 * mSATA (Share with Mini PCI-E) | Audio: | Realtek ALC662 HD Audio CODEC with 2-Channel | Ethernet LAN: | 2 * RTL8111F-CG Gigabit LAN | USB: | Embedded 7 * USB 2.0/1.1 | LVDS: | Onboard 1 * 24-bits Dual channel LVDS connectors | Rear Panel I / O: | 4 * USB 2.0/1.1 ports, 2 * RJ-45 ports, Line-out port, 1 * DVI-I port, 1 * 12V DC-IN JACK | Internal I / O: | 2 * USB 2.0 header for 3 * USB 2.0 ports, 1 * Audio header, System/Chassis/NB Fan Connectors, 1 * GPIO header, 1 * CFast card reader socket, DIY switch x2 (reset & power button), 4 * COM header (COM2~4 for RS232,COM1 for RS232/422/485) | BIOS: | AMI 32MB SMT Flash ROM | Form Factor: | 3.5” SBC form factor (148mmx102mm) | Certificate: | CE,FCC,RoHS,ERP | Functional: | ATM, Automation, Medical Equipment, Security, General Application, Transportation, Digital Signage, Kiosk, POS machine, LCD TV PC, Embedded Fanless application | Temperature: | Operating within 0~60 centigrade, Storage within -20-85 centigrade | Gewicht: | 1.0 kg |
|
| | |
| | | |
| |