| |
|
| Artikel-Nr.: 2072-1574 Herst.-Nr.: NF36-2800 EAN/GTIN: 4713072772893 |
|
|
| | |
| - INTEL® Cedar Trail-M Processor N2600 + NM10 Chipset
- Support 1 * DDR3 800MHz Single CH up to 2GB
- Support DirectX 9 Graphics up to 640MHz
- Support 1 * Serial ATAII (3Gb/s) Devices
- Support Dual Gigabit LAN
- Support DVI-I Output
- Equipped with 802.11 b/g/n WiFi card & Internal Antenna (JBC362F36W-2600-B only)
- Support 2.5" SATA HDD
- Support Mini PCI-E socket
- Support CFast card socket
Product Accessories - DVI-I to CRT Converter - Manual - CD - 1x SATA cable - SATA power cable - 4x COM cable Weitere Informationen: | | CPU: | INTEL® Cedar Trail-M Processor N2600 (1.6GHz), INTEL® Cedar Trail-M Processor N2800 (1.86GHz) | Chipset: | INTEL®NM10 Express chipset | Memory: | 1 * DDR3 800MHz Single CH SO-DIMM up to 2GB (For Cedar Trail-M N2600) , 1 * DDR3 1066MHz Single CH SO-DIMM up to 4GB (For Cedar Trail-M N2800) | Expansion Slots: | 1 * MINI PCI-E | Storage: | 1 * Serial ATAII 3Gb/s connectors, 1 * CFast card socket | Audio: | Realtek ALC662 HD Audio CODEC with 4-Channel | Ethernet LAN: | 2 * RTL8111E PCI-EVL Gigabit LAN | USB: | Embedded 7 * USB 2.0/1.1 | LVDS: | Onboard 1 * 24-bits Dual channel & 1 * 18-bits Single LVDS connectors | Rear Panel I / O: | 4 * USB 2.0/1.1 ports, 2 * RJ-45 ports, Line-out port, 1 * DVI-I port, 1 * 12V DC-IN JACK | Internal I / O: | 2 * USB 2.0 header for 3 * USB 2.0 ports, 1 * Audio header, System/Chassis/NB Fan Connectors, 1 * GPIO header, 1 * CFast card reader socket, DIY switch x2 (reset & power button), 4 * COM header (COM1~3 for RS232,COM4 for RS232/422/485) | BIOS: | AMI 16MB SMT Flash ROM | Form Factor: | 3.5” SBC form factor (148mmx102mm) | Certificate: | CE,FCC,RoHS,ERP | Functional: | ATM, Automation, Medical Equipment, Security, General Application, Transportation, Digital Signage, Kiosk, POS machine, LCD TV PC, Embedded Fanless application | Temperature: | Operating within 0~60 centigrade, Storage within -20-85 centigrade | Gewicht: | 1.0 kg |
|
| | |
| | | |
| |