• RUTX50 is your future-proof, multi-network industrial router, offering 5G mobile communication for high-speed and data-heavy applications.5G dual SIM cellular communication combined with 5 Gigabit Ethernet ports and dual-band Wi-Fi enables reliable ultra-low latency data transfer. The power of 5G technology, combined with a wide range of interfaces and industrial hardware features, ensures adaptability for future upgrades and expansions. RUTX50 comes with the RutOS, which provides advanced security features and specialized industrial protocols for a wide range of professional application scenarios, and is compatible with our Remote Management System (RMS), for optimized remote management and monitoring capabilities of large fleets of devices • Characteristics - Connectivity - 5G Sub-6Ghz SA/NSA 2.1/3.3Gbps DL (4x4 MIMO), 900/600 Mbps UL (2x2); 4G (LTE) - LTE Cat 20 2.0Gbps DL, 200Mbps UL; 3G - 42 Mbps DL, 5.76Mbps UL - DUAL SIM - With automatic failover, backup WAN and other switching scenarios - Wi-Fi - 802.11b/g/n/ac Wave 2 (WiFi 5) with data transmission rates of up to 867 Mbps (Dual Band, MU-MIMO), 802.11r fast transition, Access Point (AP), Station (STA) - WAN - 1 x WAN port (can be configured as LAN) 10/100/1000 Mbps, compliance with IEEE 802.3, IEEE 802.3u, 802.3az standards, supports auto MDI/MDIX crossover - LAN - 4 x RJ45 port, 10/100/1000 Mbps, supports auto MDI/MDIX crossover - GNSS - GPS, GLONASS, BeiDou, Galileo and QZSS - USB - USB 2.0, Samba share, USB-to-serial, Modbus gateway, Possibility to connect external HDD, flash drive, additional modem, printer - INPUT/OUTPUT - 1 x Digital Input/ 1 x Digital Output - RMS - compatible with Teltonika Remote Management System • Scope of delivery: - RUTX50 Router, - 18 W PSU, - 4 x Mobile antennas (swivel, SMA male), - 2 x Wi-Fi antennas (magnetic mount, RP-SMA male, 1.5 m cable), - 1 x GNSS antenna (adhesive, SMA male, 3 m cable), - Ethernet cable (1.5 m), - SIM Adapter kit, - QSG (Quick Start Guide), - Packaging box |