Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Kestrel Kestrel 5500 Anemometer bis 40m/s +70°C max.Temp., 0.1m/s versch.Messparam., Typ Laufrad


Menge:  Stück  
Produktinformationen
Produktbild
Produktbild
Kestrel Kestrel 5500 Anemometer bis 40m/s +70°C max.Temp., 0.1m/s versch.Messparam., Typ Laufrad
Kestrel Kestrel 5500 Anemometer bis 40m/s +70°C max.Temp., 0.1m/s versch.Messparam., Typ Laufrad
Artikel-Nr.:
     108EL-9140012
Hersteller:
     Kestrel
Herst.-Nr.:
     0855LVYEL
EAN/GTIN:
     k.A.
Suchbegriffe:
Anemometer
Luftströmungsmessgerät
Strömungsmesser
Strömungsmessgerät
Modellnummer = Kestrel 5500
Luftgeschwindigkeit max. = 40m/s
Genauigkeit Luftgeschwindigkeit max. = ±3 %
Auflösung Luftgeschwindigkeit = 0.1m/s
Prüfsonden Typ = Laufrad
Temperatur max. = +70°C
Temperatur Messauflösung = 0.1°C
Temperatur Messgenauigkeit max. = ±0,5 °C
Stromversorgung = Batterie
Batterietyp = AA
Batterie-Einsatzdauer = 400 h
Gewicht = 121g
Höhe = 127mm
Länge = 45mm

Kestrel 5500 Pocket Weather Meter LiNK The Kestrel 5500 Pocket Weather Tracker is a complete weather instrument, offering all the features of the Kestrel 5000 with instant and accurate measurement of wind speed, temperature, humidity and barometric pressure and numerous other derived functions. In addition, the Kestrel 5500 has a built-in digital compass. This allows you to track and log wind direction as well as wind speed. The wind direction is displayed in degrees and cardinal compass points. This makes the Kestrel 5500 the required model for HAZMAT workers, flight crews and military personnel as well as paragliders, flying enthusiasts and kite boarders who need to understand the impact of crosswind, headwind and tailwind. By setting a reference target or runway heading, the Kestrel 5500 will automatically calculate crosswind, headwind and tailwind when measuring the wind speed. The digital compass can also be used to display forward heading with reference to either magnetic or true north. The Kestrel 5500 also calculates and logs over 10,000 sets of time-stamped data. There are two versions of Kestrel 5500: With the standard Kestrel 5500 ( (914-0003) 914-0003 ) data can be transferred using the K5000 USB Data Transfer Cable ( (914-0019) 914-0019 ) (sold separately) to a Windows/Mac device. The free of charge Kestrel LiNK App will allow you to view and hold all data as well as download into .csv format. The Kestrel 5500 LiNK ( (914-0012) 914-0012 ) version has Bluetooth connectivity allowing you to transfer data wirelessly to an iOS (iPhone, iPad) device or Android smartphone or tablet when within range using the appropriate Kestrel LiNK App. You can also transfer data wirelessly to a Windows or Mac computer using the optional Kestrel Bluetooth USB Dongle ( (914-0028) 914-0028 ) (sold separately). Data can be viewed live on the App up to 100 feet away (line of sight). Measurements and Features • Dew Point Temperature • Heat Stress Index • Relative Humidity • Current Wind Speed / Maximum Wind Gust / Average Wind Speed (mph, km/h, ft/min, m/s, knots and Beaufort) • Wind Direction (degrees and cardinal compass points) • Crosswind, Headwind, Tailwind • Temperature (Air,Water,Snow) / Wind Chill (Fahrenheit and Celsius) • Barometric Pressure (inHg and hPa (mb)) • Station Pressure (Absolute Pressure) • Altitude (Barometric) • Density altitude • Wet Bulb Temperature (Psychrometric) • Exterior temperature, humidity & pressure sensors for fast & accurate readings • Large easily read high resolution, high contrast display with backlight • Time & Date • Customize screens to display user-selected measurements • Graph & recall trends • Min, Max & Average values • Automatically store measurements, when powered on or off • Manually store measurements with the press of a button • Customisable data storage - 10,000 data points • Data charting • LiNK connectivity powered by Bluetooth® low energy provides wireless communication to mobile devices and computers. • Data upload to iOS & Android phones & tablets • Data upload to Windows or Mac computers with optional USB Data Cable • Data upload to Windows & Mac computers via wireless Bluetooth (LiNK Enabled Meters only with the optional Kestrel Dongle) • Standard user-replaceable AA Lithium Battery (Average Life 400 Hours) • Drop tested to MIL-STD-810G standards (10 drops from 4’) Applications • Building and construction • Agriculture • HVAC • Health and Safety • Sports, professional athletes and coaches • Aviation - Wind speed, wind direction, headwind, tailwind and gust • Fire fighters – wildfires, wind speed, wind direction, heat index • Calibration and Meteorological laboratories • Weather forecasting • Outdoor pursuits, expeditions, mountain climbingRotating vane anemometers are used to measure environmental conditions quickly and accurately. The information and data they provide are vital in a wide range of applications and environments. Essential for reporting, forecasting, planning and more importantly health and safety. Some of the more common applications are FAQ Q - Are there any accessories or replacement parts available? A - Yes there are several accessories and replacement parts available for the Kestrel series of rotating vane handheld anemometers • Kestrel large tripod (801-1314) 801-1314 • Kestrel dongle (914-0028) 914-0028 • Kestrel carry case (540-886) 540-886 • Replacement impeller (233-9552) 233-9552 • Kestrel 5000 USB data cable (914-0019) 914-0019 Certifications • CAS 110-71-4 • ANSI/ESD S20.20:2014 • BS EN 61340-5-1:2007
Weitere Informationen:
Modellnummer:
Kestrel 5500
Luftgeschwindigkeit max.:
40m/s
Genauigkeit Luftgeschwindigkeit max.:
±3 %
Auflösung Luftgeschwindigkeit:
0.1m/s
Prüfsonden Typ:
Laufrad
Temperatur max.:
+70°C
Temperatur Messauflösung:
0.1°C
Temperatur Messgenauigkeit max.:
±0,5 °C
Stromversorgung:
Batterie
Batterietyp:
AA
Batterie-Einsatzdauer:
400 h
Gewicht:
121g
Höhe:
127mm
Länge:
45mm
Weitere Suchbegriffe: Windgeschwindigkeitsmessgerät, anemometer 0- 40m/s, anemometer, 9140012, Mess- und Prüftechnik, Umwelt-Test- und Messgeräte, Kestrel, 0855LVYEL, Test & Measurement, Environmental Test & Measurement, Anemometers
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 577,83*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 681,40*
€ 810,87
pro Stück
ab 2 Stück
€ 661,26*
€ 786,90
pro Stück
ab 5 Stück
€ 630,40*
€ 750,18
pro Stück
ab 10 Stück
€ 596,48*
€ 709,81
pro Stück
ab 500 Stück
€ 577,83*
€ 687,62
pro Stück
Alternative Artikel
Folgende alternative Artikel führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Ähnlich
RS Pro
1232202
ab € 116,52*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.