| |
|
| Artikel-Nr.: 108EL-2262948 Herst.-Nr.: B98UPVC EAN/GTIN: k.A. |
| |
|
| | |
| Klingenlänge = 510 mm Anzahl der Zähne pro Zoll = 14 Sägentyp = Fuchsschwanz Klingenmaterial = Kohlenstoffstahl
The Spear & Jackson fine cutting saw ideal for use on laminate flooring, formica and beading. Its optimum blade thickness minimises whip and vibration for guaranteed rigidness and cross ground, hard pointed teeth have been expertly treated to last longer than the best of the rest. This model has a suregrip handle for increased comfort over prolonged use.Blade material & finish bright polished and lacquered high quality carbon steel Blade length & thickness 510 mm & 0.91 mm Tooth points per inch 14 Rigid blade minimises whip and vibration Ideal for cutting laminate flooring, formica, and beading Weitere Informationen: | | Klingenlänge: | 510 mm | Anzahl der Zähne pro Zoll: | 14 | Sägentyp: | Fuchsschwanz | Klingenmaterial: | Kohlenstoffstahl |
|
| | |
| | | |
| Weitere Suchbegriffe: 2262948, Handwerkzeuge, Messer, Scheren & Sägen, Handsägen, Spear & Jackson, B98UPVC, Hand Tools, Knives, Scissors & Saws, Hand Saws |
| | |
| |