Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

RS PRO DIN-Schienen Netzteil DIN-Schienen Netzteil 15W, 18 → 75V, 5V / 3A


Menge:  Stück  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     108EL-2211832
Hersteller:
     RS Pro
Herst.-Nr.:
     2211832
EAN/GTIN:
     5059044257661
Suchbegriffe:
DIN-Netzteil
Hutschienen Netzgerät
Hutschienen Netzteil
Redundanzmodul
Typ = DIN-Schienen Netzteil
Ausgangsspannung = 5V
Ausgangsstrom = 3A
AC- oder DC-Eingangsspannung = dc
AC- oder DC-Ausgangsspannung = dc
Eingangsspannung = 18 → 75V
Nennleistung = 15W
Höhe = 76mm
Breite = 25.8mm
Tiefe = 31.5mm
Temperatur min. = -40°C

RS PRO DIN Rail Power Supplies Introducing the range of RS PRO DIN Rail Power Supplies, ideal as a cost-effective and efficient power source for most types of electronic systems. It features a universal DC/DC mains input voltage, low power consumption and high efficiency and reliability. The power supply meets a wide range of standards, ensuring that it can safely be used in industrial, medical and instrumentation applications. This RS PRO DIN rail power unit is ideal for use with circuit breakers, relays, starter motors and PLCs applications thanks to its reliable and high-performance design. Features and Benefits: This RS PRO DIN Rail Power Supply unit is an efficient and reliable power source for a wide range of applications and electronic systems and offers an ultra-wide 4:1 input voltage with an up to 91% efficiency Thanks to the universal DC mains input voltage, it’s quick and easy to install, saving time on installation and resource It offers high efficiency and performance, along with low levels of heat dissipation, which allows the DIN rail power unit to be a compact and a space-saving power supply solution The unit has a regulated output, low ripple and noise, as well as an output short circuit, over-current, over-voltage protection and over-temperature The plastic enclosed casing allows the power unit to be resistant in tough environments, while still performing at its optimum Applications: A DIN rail power supply is a power supply unit that runs to DC operated appliances, often used in process control, automation and traffic or transportation systems, amongst other things. They can provide a cost-effective, efficient and compact power supply, while offering optimum performance and reliability. DIN rail power supply units are often used to power: Sensors Transmitters, receivers and analysers Motors, actuators and solenoids Relays and PLCsDer RS Pro DC/DC-Wandler für DIN-Schienenmontage mit 15 W verfügt über eine extrem breite Eingangsspannung von 4:1 mit einem Wirkungsgrad von bis zu 91 %. Er verfügt über Eingangs-Unterspannungsschutz, Ausgangsüberspannung, Überstrom- und Kurzschlussschutz. Es wird häufig in industriellen Steuerungs-, Messtechnik- und Kommunikationsanwendungen eingesetzt. Why RS PRO? Verpolungsschutz am Eingang Betriebstemperaturbereich: 40 °C bis +105 °C Kompakte BauformRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
Weitere Informationen:
Typ:
DIN-Schienen Netzteil
Ausgangsspannung:
5V
Ausgangsstrom:
3A
AC- oder DC-Eingangsspannung:
dc
AC- oder DC-Ausgangsspannung:
dc
Eingangsspannung:
18 → 75V
Nennleistung:
15W
Höhe:
76mm
Breite:
25.8mm
Tiefe:
31.5mm
Temperatur min.:
-40°C
Weitere Suchbegriffe: DIN-Schienen Schaltnetzteil, Hutschienen Schaltnetzteil, Schaltnetzteil geschlossen, hutschienen netzteil 5v 15w, din-schienen schaltnetzteil, rs pro din-schienen schaltnetzteil, 2211832, Stromversorgungen & Transformatoren, Netzteile, DIN-Schienen Netzteile, RS PRO, URB4805YMD15WR3A4S(RS), Power Supplies & Transformers, Power Supplies, DIN Rail Power Supplies
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 23,44*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 33,25*
€ 39,57
pro Stück
ab 2 Stück
€ 31,93*
€ 38,00
pro Stück
ab 5 Stück
€ 29,92*
€ 35,60
pro Stück
ab 10 Stück
€ 29,17*
€ 34,71
pro Stück
ab 20 Stück
€ 27,62*
€ 32,87
pro Stück
ab 3000 Stück
€ 23,44*
€ 27,89
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.