Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

RS PRO Schaltnetzteil, AUS 24V dc / 13.4A 320W, EIN 85 → 305V ac Geschlossen, Gehäusemontage


Menge:  Stück  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     108EL-2193037
Hersteller:
     RS Pro
Herst.-Nr.:
     2193037
EAN/GTIN:
     5059044251447
Suchbegriffe:
Schaltnetzteil geschlossen
schaltnetzteil geschlossen 24v
schaltnetzteil geschlossen
Ausgangsspannung = 24V dc
Ausgangsstrom = 13.4A
Nennleistung = 320W
Anzahl der Ausgänge = 1
Eingangsspannung = 85 → 305V ac
Montagetyp = Gehäusemontage
Gehäusetyp = Geschlossen
Länge = 215mm
Breite = 115mm
Tiefe = 30mm
Serie = LMF
Temperatur min. = -30°C

RS PRO Embedded Switch Mode Power Supplies Introducing the range of RS PRO Embedded Switch Mode Power Supplies, ideal as a cost-effective and efficient power source for most types of electronic systems. It features a universal AC/DC mains input voltage, low power consumption and high efficiency and reliability. The power supply meets a wide range of standards, ensuring that it can safely be used in industrial, medical and instrumentation applications. This RS PRO embedded SMPS unit is ideal for use in lighting functions, medical treatment, telecommunication and civil applications thanks to its reliable and high-performance design. Features and Benefits: This RS PRO Embedded Switch Mode Power Supply unit is an efficient and reliable power source for a wide range of applications and electronic systems Thanks to the universal AC/DC mains input voltage, it’s quick and easy to install, saving time on installation and resource It offers high efficiency and performance, along with low levels of heat dissipation, which allows the SMPS to be a compact and a space-saving power supply solution The unit has a regulated output, low ripple and noise, as well as an output short circuit, over-current and over-voltage protection The plastic enclosed casing allows the power unit to be resistant in tough environments, while still performing at its optimum These SMPS units from RS PRO offer enhanced EMC performance in harsh environmental conditions Applications: An embedded switch mode power supply is an electronic power supply unit that has a built-in switching regulator that can efficiently convert electrical power. They are often referred to as switch mode power converters or switchers and have become a popular addition to the electronics world, thanks to their many benefits. They can provide a cost-effective, efficient and compact power supply compared to traditional linear power supplies, while still offering optimum performance and reliability. SMPS units are often used in: Computers and IT equipment Security systems Industrial and civil applications Aerospace, defense and military Medical equipmentDas RS Pro AC/DC-Schaltnetzteil verfügt über eine integrierte aktive PFC-Funktion. Es bietet Lösungen mit hohem Wirkungsgrad und hoher Zuverlässigkeit für Industrie-, Straßenbeleuchtungs- und Messtechnikanwendungen. Dieser Wandler bietet eine ausgezeichnete EMV-Leistung und erfüllt CISPR32/EN55032 Klasse B und IEC/EN61000-4. Es verfügt über die Sicherheitszulassung UL/EN/IEC62368, GB4943. Er verfügt über Ausgangskurzschluss, Überstrom (integrierter Konstantstrombegrenzungskreis), Überspannungs- und Übertemperaturschutz. Es ist ein 320-Watt-Netzteil und verfügt über einen 24-V-DC-Ausgang. Standards and Certifications: Er verfügt über einen integrierten DC-Lüfter Er wird mit Terminal Cover Er ist kompakt und hat ein flaches 1-HE-ProfilApproved to IEC62368, UL62368, EN62368, EN60335 standards EMC performance meets CISPR32 / EN55032 CLASS B Why RS PRO? RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
Weitere Informationen:
Ausgangsspannung:
24V dc
Ausgangsstrom:
13.4A
Nennleistung:
320W
Anzahl der Ausgänge:
1
Eingangsspannung:
85 → 305V ac
Montagetyp:
Gehäusemontage
Gehäusetyp:
Geschlossen
Länge:
215mm
Breite:
115mm
Tiefe:
30mm
Serie:
LMF
Temperatur min.:
-30°C
Weitere Suchbegriffe: 2193037, Stromversorgungen & Transformatoren, Netzteile, Schaltnetzteile, RS PRO, LMF32023B24C, Power Supplies & Transformers, Power Supplies, Switching Power Supplies
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 54,07*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 79,21*
€ 94,26
pro Stück
ab 2 Stück
€ 77,57*
€ 92,31
pro Stück
ab 5 Stück
€ 72,37*
€ 86,12
pro Stück
ab 10 Stück
€ 67,35*
€ 80,15
pro Stück
ab 25 Stück
€ 65,20*
€ 77,59
pro Stück
ab 50 Stück
€ 63,04*
€ 75,02
pro Stück
ab 500 Stück
€ 54,07*
€ 64,34
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.