| |
|
| Artikel-Nr.: 1085-222780 Herst.-Nr.: R6C-8-32 EAN/GTIN: 4038816130471 |
| |
|
| | |
| CPU Model: Rockchip RK3588S Number of Cores: Quad-core ARM Cortex-A76 & Quad-core Cortex-A55 CPU Frequency: 4 x Cortex-A76 up to 2.4GHz & 4 x Cortex-A55 up to 1.8GHz GPU Mali-G610 MP4, compatible with OpenGLES 1.1, 2.0, and 3.2, OpenCL up to 2.2 and Vulkan1.2 VPU 8K@60fps H.265 and VP9 decoder, 8K@30fps H.264 decoder, 4K@60fps AV1 decoder 8K@30fps H.264 and H.265 encoder NPU 6TOPs, supports INT4/INT8/INT16/FP16 Memory RAM: 64-bit 4GB/8GB LPDDR4X at 2133MHz Storage MicroSD Slot: MicroSD x1, support up to SDR104 mode Flash: 32GB eMMC, at HS400 mode PCIe: M.2 M-Key, PCIe2.1 x1, support NVME, PCIe WiFi etc Onboard M3 PCB nut for mounting M.2 2280 module Connectivity Ethernet: Native Gigabit Ethernet x1, RTL8211F-CG chip PCIe 2.5G Ethernet Ethernet x1, RTL8125BG chip Video Output HDMI: compatible with HDMI2.1, HDMI2.0, and HDMI1.4 operation support up to 7680x4320@60Hz Support RGB/YUV(up to 10bit) format USB USB 3.0 Host x1: USB Type A USB 2.0 Host x1: USB Type A USB-C x1: Power input(5V/9V/12V/20V), support PD Pin-header GPIO: 30-pin 2.54mm header connector up to 1x SPI, 3x UARTs, 3x I2Cs, 2x SPDIFs, 1x I2Ss, 3x PWMs, 20x GPIOs Debug: Debug UART x1 via 3 Pin 2.54mm header, or on-board USB-C to UART LED SYS LED(Red) x1 WAN LED(Green) x1 LAN LED(Green) x1 LED1(Green) x1 Button MASK Button x1 for eMMC update User Button x1 Others RTC Battery: 2 Pin 1.27/1.25mm RTC battery input connector for low power RTC IC HYM8563TS Working Temperature: 0? to 70? Power USB-C, support PD, 5V/9V/12V/20V input OS Support FriendlyWrt 21.02 FriendlyWrt 22.03 Android 12 Tablet Android 12 TV FriendlyCore Lite 20.04 Debian 10 Desktop Debian 11 Desktop Ubuntu 22.04 Desktop Kernel version Linux-5.10-LTS U-boot-2017.09 PCB 8 Layer Weight 53.1g(without Case) / 260g(with Case) Dimension 62x90x1.6mm (without Case) / 68x94.5x30mm (with Case) Info: WIKI: |
| | |
| | | |
| |