|  |
 |
| Artikel-Nr.: 1085-217251 Herst.-Nr.: GL-X3000 EAN/GTIN: k.A. |
| | |
|
|  |  |
 | WiFi-6 Dual-SIM 4G/5G Cellular Gateway/Router with embedded openWRT/openVPN/Wireguard Reliable Cellular Networks in Rural Areas GL-X3000 is a Wi-Fi 6 cellular gateway designed to provide reliable cellular networks in remote locations and high speed internet in urban areas. It has six external antennas for long range connection, two SIM Cards for selecting between the ISP with stronger connections, and Multi-WAN between the WAN port, SIM Card, and Repeater. Supports 4G LTE & 5G NR Dual-SIM Cards & Multi-WAN Wi-Fi 6 Max. 574 Mbps (2.4GHz) + 2402 Mbps (5GHz) Wi-Fi Speeds OpenVPN speed up to 150 Mbps; WireGuard speed up to 300 Mbps Module: RM520N-GL 5G NR NSA n1/ 2/ 3/ 5/ 7/ 8/ 12/ 13/ 14/ 18/ 20/ 25/ 26/ 28/ 29/ 30/ 38/ 40/ 41/ 48/ 66/ 70/ 71/ 75/ 76/ 77/ 78/ 79 SA n1/ 2/ 3/ 5/ 7/ 8/ 12/ 13/ 14/ 18/ 20/ 25/ 26/ 28/ 29/ 30/ 38/ 40/ 41/ 48/ 66/ 70/ 71/ 75/ 76/ 77/ 78/ 79 LTE LTE-FDD B1/ 2/ 3/ 4/ 5/ 7/ 8/ 12/ 13/ 14/ 17/ 18/ 19/ 20/ 25/ 26/ 28/ 29/ 30/ 32/ 66/ 71 LTE-TDD B34/ 38/ 39/ 40/ 41/ 42/ 43/ 48 LAA B46 UMTS WCDMA B1/ 2/ 3/ 5/ 8/ 19 GNSS GPS/ GLONASS/ BDS/ Galileo/ QZSS Spitz AX (GL-X3000C16) 4G LTE Frequency Bands Module: EM160R-GL LTE LTE-FDD B1/B2/B3/B4/B5/B7/B8/B12/B13/B14/B17/B18/B19/B20/B25/B26/B28/B29?/B30/B32?/B66 LTE-TDD Intra-band and Inter-band DL 2CA Intra-band and Inter-band DL 3CA Intra-band and Inter-band DL 4CA Intra-band and Inter-band DL 5CA Intra-band and Inter-band within 5 bands DL 4×4 MIMO B1/B2/B3/B4/B7/B25/B30/B32?/B38/B39/B40/B41/B66 DL 256QAM Supported UL 2CA Intra-band UL 64QAM Supported UMTS WCDMA B1/B2/B3/B4/B5/B6/B8/B19 GNSS GPS/GLONASS/BeiDou(COMPASS)/Galileo Notes: ?: For secondary component carrier only. Technical Details: Interface 1 x WAN Ethernet port 1 x LAN Ethernet port 1 x USB 2.0 port 1 x MicroSD card slot (Max.1TB) 2 x Nano SIM card slot 1 x Reset button CPU MediaTek Dual-core MT7981A, @1.3GHz Memory / Storage DDR4 512 MB / eMMC 8GB Protocol IEEE 802.11a/b/g/n/ac/ax Wi-Fi Speed 574Mbps (2.4GHz), 2402Mbps (5GHz) Ethernet Speed WAN Port: 10/100/1000/2500Mbps LAN Port: 10/100/1000Mbps Antennas 6 x Optional Antennas (4 for 4G LTE/5G NR, 2 for Wi-Fi) LEDs System / 5G WiFi / 2.4G WiFi / Internet / Cellular Signal Strength Power Input DC 9-36V Power Consumption <14W Operating Temperature 0 ~ 40°C (32 ~ 104°F) Storage Temperature -20 ~ 70°C (-4 ~ 158°F) Dimension / Weight 155 x 95 x 36mm / 520g |
|  |  |
 | |  |  |
 | |  |  |
| |