Amlogic S905Y264bit quad corebased Mini SBC
Quadcore power with up to 4GB LPDDR4 RAM with the dimensions of an USB-stick.
WLAN Chipsatz OK AP6256
RADXA Zero product details
Amlogic S905Y264bitquadcoreprocessor
Quad Cortex-A53, frequency 1.8Ghz, 12nm
GPU
Mali G31 MP2 GPU, supports OpenGL ES 1.1 /2.0 /3.1 /3.2, Vulkan 1.1, Open CL 1.1 1.2, 2.0 Full Profile
MemoryLPDDR4
64bitdual channel LPDDR4@3200Mb/s, 1GB/ 2GB or 4GB
Wifi/BT Antenna
Wifi/BT with external antenna support*
* WIFI4/BLE4 and WIFI4/BLE5 available for different models!
StorageeMMC5.1
soldered high performance eMMC 5.1 with capacities of 8GB/ 16GB
MicroSDcard
uSDslot supports up to 128G uSD card
Display MicroHDMI
HDMI 2.1, 4K@60 HDR
Peripherie
HD codec H265/VP9 decode 4Kx2K@60
USB 3.0 Type-C HOSTx1
USB 3.0 HOST
dedicatedUSB3.0 channel
USB 2.0 Type-C OTG x1
USB 2.0 OTG
Network (depending on the model)
Wireless802.11 abgn wifi2,4GHz, Bluetooth 4.2
Wireless802.11 ac wifi2,4/5GHz, Bluetooth 5.0
IO 40-pinexpansionheader:
- 1 x UART - 2 x SPI bus - 2 x I2C bus - 1 x PCM/I2S - 1 x SPDIF - 1 x PWM - 1 x ADC - 6 x GPIO - 2 x 5V DC power in - 2 x 3.3V power pin
Others
Crypto Engine
one button
Size 66mm x 30mm
Essentials You Need
- RADXA ZERO
- Power adapter with USB type C port equal or larger than 5W
- MicroSD Card or onboard eMMC module
- Keyboard & Mouse
- Monitor with HDMI input