XR80, 4G LTE Cat-20 Router, Global, includes 1-year AirLink Complete, DC 4G LTE CAT 20 - Up to 2 Gbps Download - 210 Mbps Upload 3x RJ-45 Ethernet ports (1x 5Gbps, 2x 1Gbps), With cartridge: 4x RJ-45 Ethernet ports (1x 5Gbps, 3x 1Gbps) LPWA ALMS Out-of-Band Management USB 3.2 Type-C port Dual RS-232 serial port on RJ-45 Aux Port (GPIO/CAN) Dual SIM Slots 11 FAKRA antenna connectors (Dual 4x4 Cellular, GNSS, LPWA)