Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Epson Premium Glossy Photo Paper, DIN A2, 255 g/m², 25 Blatt


Menge:  Stück  
Produktinformationen
Epson Premium Glossy Photo Paper, DIN A2, 255 g/m², 25 Blatt
Epson Premium Glossy Photo Paper, DIN A2, 255 g/m², 25 Blatt
Artikel-Nr.:
     CIDE9-638983
Hersteller:
     Epson
Herst.-Nr.:
     C13S042091
EAN/GTIN:
     0010343861275
Suchbegriffe:
Fotodruckpapier
Fotoformatpapier
Fotokarte
Fotopapier
Hochglänzendes, RC beschichtetes PE-Medium für den optimalen Fotodruck mit pigmentierter Tinte.
Weitere Informationen:
Technische Details
Warentarifnummer (HS)
37032000
Sonstige Funktionen
Ursprungsland
Japan
Logistikdaten
Breite des Versandkartons
453 mm
Höhe des Versandkartons
185 mm
Gewicht und Abmessungen
Breite
420 mm
Höhe
594 mm
Merkmale
Oberflächentyp
Glanz
Mediengewicht
255 g/m²
Papiergröße
A2
Blätter pro Packung
25 Blätter
Papierhelligkeit
0,92
Undurchsichtigkeit
0.95 %
Kompatible Produkte
<ul><li>SureColor SC-T7200D-PS - SureColor SC-T7200D - SureColor SC-T7200-PS - SureColor SC-T7200 - SureColor SC-T5400 - SureColor SC-T5200D-PS - SureColor SC-T5200D - SureColor SC-T5200-PS - SureColor SC-T5200 PS MFP - SureColor SC-T5200 MFP HDD - SureColor SC-T5200 - SureColor SC-T5100N - SureColor SC-T5100 Series - SureColor SC-T5100 - SureColor SC-T3400N - SureColor SC-T3400 - SureColor SC-T3200-PS - SureColor SC-T3200 w/o stand - SureColor SC-T3200 Series - SureColor SC-T3200 - SureColor SC-T3100N - SureColor SC-T3100 Series - SureColor SC-T3100 - SureColor SC-T3000 w/o stand - SureColor SC-P9000V - SureColor SC-P9000 Violet Spectro - SureColor SC-P9000 Series - SureColor SC-P9000 STD Spectro - SureColor SC-P9000 STD - SureColor SC-P8000 Series - SureColor SC-P8000 STD Spectro - SureColor SC-P8000 STD - SureColor SC-P800 Roll Unit Promo - SureColor SC-P800 - SureColor SC-P7000V - SureColor SC-P7000 Violet Spectro - SureColor SC-P7000 Series - SureColor SC-P7000 STD Spectro - SureColor SC-P7000 STD - SureColor SC-P6000 Series - SureColor SC-P6000 STD Spectro - SureColor SC-P6000 STD - SureColor SC-P600 - SureColor SC-P5000 Violet Spectro 240v - SureColor SC-P5000 Violet Spectro - SureColor SC-P5000 Violet 240V - SureColor SC-P5000 Violet - SureColor SC-P5000 STD Spectro 240v - SureColor SC-P5000 STD Spectro - SureColor SC-P5000 STD 240V - SureColor SC-P5000 STD - SureColor SC-P400 - SureColor SC-P20000 - SureColor SC-P10000 - Expression Premium XP-900 - Expression Premium XP-830 - Expression Premium XP-820 - Expression Premium XP-810 - Expression Premium XP-720 - Expression Premium XP-710 - Expression Premium XP-645 - Expression Premium XP-640 - Expression Premium XP-635 - Expression Premium XP-630 - Expression Premium XP-625 - Expression Premium XP-620 - Expression Premium XP-615 - Expression Premium XP-610 - Expression Premium XP-6005 - Expression Premium XP-6000 - Expression Premium XP-540 - Expression Premium XP-530 - Expression Premium XP-520 - Expression Premium XP-510 - Expression Photo XP-960 - Expression Photo XP-950 - Expression Photo XP-860 - Expression Photo XP-850 - Expression Photo XP-760 - Expression Photo XP-750 - Expression Photo XP-55 - Expression Photo HD XP-15000 - Expression Home XP-455 - Expression Home XP-452 - Expression Home XP-445 - Expression Home XP-442 - Expression Home XP-435 - Expression Home XP-432 - Expression Home XP-425 - Expression Home XP-422 - Expression Home XP-415 - Expression Home XP-412 - Expression Home XP-355 - Expression Home XP-352 - Expression Home XP-345 - Expression Home XP-342 - Expression Home XP-335 - Expression Home XP-332 - Expression Home XP-325 - Expression Home XP-322 - Expression Home XP-315 - Expression Home XP-312 - Expression Home XP-257 - Expression Home XP-255 - Expression Home XP-247 - Expression Home XP-245 - Expression Home XP-235 - Expression Home XP-225 - Expression Home XP-215 - Expression Home XP-212 - Epson WorkForce WF-7525 - Epson WorkForce WF-7515 - Epson WorkForce WF-7015 - Epson SureColor SC-T7000 - Epson SureColor SC-T5000 - Epson SureColor SC-T3000 - Epson Stylus Pro WT7900 Designer Edition - Epson Stylus Pro WT7900 - Epson Stylus Pro 9900 Spectro Proofer UV - Epson Stylus Pro 9900 Spectro Proofer - Epson Stylus Pro 9900 - Epson Stylus Pro 9890 SpectroProofer - Epson Stylus Pro 9890 - Epson Stylus Pro 9880 - Epson Stylus Pro 9700 - Epson Stylus Pro 7900 Spectro Proofer UV - Epson Stylus Pro 7900 Spectro Proofer - Epson Stylus Pro 7900 - Epson Stylus Pro 7890 SpectroProofer - Epson Stylus Pro 7880 - Epson Stylus Pro 7700 - Epson Stylus Pro 4900 SpectroProofer - Epson Stylus Pro 4900 Spectro Proofer Designer Edition - Epson Stylus Pro 4900 Spectro M1 - Epson Stylus Pro 4900 Designer Edition - Epson Stylus Pro 4900 - Epson Stylus Pro 4880 - Epson Stylus Pro 4800 - Epson Stylus Pro 3880 - Epson Stylus Pro 3800 - Epson Stylus Pro 11880 - Epson Stylus Photo R3000 - Epson Stylus Photo R2880 NiK bundle - Epson Stylus Photo R2880 + X-Rite i1 Display - Epson Stylus Photo R2880 - Epson Stylus Photo R2400 - Epson Stylus Photo R2000 - Epson Stylus Photo R1900 - Epson Stylus Photo R1800 - Epson Stylus Photo PX730WD - Epson Stylus Photo 2100 - Epson Stylus Photo 1500W - Epson Stylus Photo 1400 - Epson Stylus Photo 1290S - Epson Stylus Photo 1290 - Epson Stylus Office B1100 - Epson Expression Premium XP-800 - Epson Expression Premium XP-700 - Epson Expression Premium XP-605 - Epson Expression Premium XP-600 - Epson Expression Home XP-405WH - Epson Expression Home XP-405 - Epson Expression Home XP-305 - Epson Expression Home XP-30 - Epson Expression Home XP-205 - Epson Expression Home XP-202 - Epson Expression Home XP-102 - EcoTank ET-7750 - EcoTank ET-7700 - EcoTank ET-4750 - EcoTank ET-4500 - EcoTank ET-3750 - EcoTank ET-3700 - EcoTank ET-2750 - EcoTank ET-2711 - EcoTank ET-2710 - EcoTank ET-2700 - EcoTank ET-2600 - EcoTank ET-16500 - EcoTank ET-14000 - ET-2650</li></ul>
Verpackungsdaten
Verpackungsbreite
435 mm
Verpackungstiefe
610 mm
Verpackungshöhe
15 mm
Paketgewicht
2400 g
Die besten Konditionen aller 7 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 33,89*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 45,62*
€ 54,29
pro Stück
ab 2 Stück
€ 45,08*
€ 53,65
pro Stück
ab 5 Stück
€ 43,18*
€ 51,38
pro Stück
ab 10 Stück
€ 41,89*
€ 49,85
pro Stück
ab 20 Stück
€ 39,53*
€ 47,04
pro Stück
ab 3000 Stück
€ 33,89*
€ 40,33
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Epson
C11CE20001A0
ab € 9.394,49*
Zubehör
Epson
C11CF66001A2
ab € 3.003,10*
Zubehör
Epson
C11CF66001A3
ab € 3.017,00*
Zubehör
Epson
C11CE41301A2
ab € 3.348,55*
Zubehör
Epson
C11CE39301A0
ab € 2.101,70*
Zubehör
Epson
C11CE39301A2
ab € 3.220,99*
Zubehör
Epson
C11CE39301A3
ab € 3.548,84*
Zubehör
Epson
C11CE39301A1
ab € 2.091,53*
Zubehör
Epson
C11CH12301A0
ab € 2.627,47*
Zubehör
Epson
C11CH12301A2
ab € 4.236,11*
Zubehör
Epson
C11CH37401BM
ab € 938,14*
Zubehör
Epson
C11CH37401BR
ab € 937,71*
Zubehör
Epson
C11CE40301A2
ab € 4.794,49*
Zubehör
Epson
C11CE40301A3
ab € 4.784,86*
Zubehör
Epson
C11CE40301A1
ab € 3.475,09*
Weitere Artikel anzeigen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.