| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: CIDE8-107512758 Herst.-Nr.: 61143 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Wall brackets for charging cable sockets (IEC 62196 type 2) prevent the cable from being damaged when stored outside the charging process. Securely fastened to the wall, the holder protects the charging connector from dirt and damage that would occur if it were kept on the floor, e.g. in a garage. This helps to extend the lifetime of the charging cable and keeps the socket and cable clean. Weitere Informationen: Lieferumfang | Schrauben enthalten | Ja | Gewicht und Abmessungen | Breite | 107 mm | ![](/p.gif) | Tiefe | 84 mm | ![](/p.gif) | Höhe | 171 mm | ![](/p.gif) | Gewicht | 291 g | Merkmale | Typ | Kabelbinder-Halterung | ![](/p.gif) | Zweck | Wand | ![](/p.gif) | Produktfarbe | Schwarz | ![](/p.gif) | Material | Kunststoff |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |