Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

PanzerGlass ® Displayschutz iPhone 15 | Classic Fit


Menge:  Stück  
Produktinformationen
PanzerGlass ® Displayschutz iPhone 15 | Classic Fit
PanzerGlass ® Displayschutz iPhone 15 | Classic Fit
PanzerGlass ® Displayschutz iPhone 15 | Classic Fit
PanzerGlass ® Displayschutz iPhone 15 | Classic Fit
PanzerGlass ® Displayschutz iPhone 15 | Classic Fit
Artikel-Nr.:
     CIDE1-112999897
Hersteller:
     PanzerGlass
Herst.-Nr.:
     2805
EAN/GTIN:
     5711724028052
Suchbegriffe:
Displayfolie
Displayfolien
Displayschutzfolie
Displayschutzfolien
Want to protect your phone screen from the hazards of everyday life? Then this scratch, shock and drop-resistant screen protector from PanzerGlass® is your knight in shining armor. It will keep your screen safe from accidental bumps against sharp-edged dangers in your pocket and crushing falls onto stone-hard pavements. And to top it all off, it even has a smudge-free coating that reduces traces of fingerprints and grease to give you a clear screen view.


The screen protection prolongs the lifetime of your phone so that one day you can pass it on to someone else who will love it just as much as you do. This is one way of working toward a more sustainable future. Another is to use less packaging: For this screen protector, we have managed to reduce the paper packaging by approximately 30%* compared to previous models. And like all our products, it comes in a box made of recyclable FSC™-certified paper.


Installation is easy. Usually one attempt is enough, and should you need more, don’t worry, the screen protector can be re-fitted up to 200 times. To make it even easier, we’ve included step-by-step instructions as well as a QR code for quick access to our online how-to video. And remember: Once the screen protector is applied, you’ll never again fear the sight of your phone tumbling to the ground screen first. This may not happen, but if it does, you’ll regret not having clicked “add to cart”.


The screen protector is Classic Fit, meaning it covers the active part of your screen. For 360-degree phone protection, combine the screen protection with a PanzerGlass® protective case and PanzerGlass® PicturePerfect camera lens protector.


*Estimated by comparing the paper weight with our 2022 packaging.
Weitere Informationen:
Lieferumfang
Reinigungstuch
Ja
Reinigungs-Set
Ja
Trocken abwischen
Ja
Feucht abwischen
Ja
Gewicht und Abmessungen
Bildumfang HxW
141.92 x 65.9 mm
Dicke
0.65 mm
Gewicht
12 g
Verpackungsbreite
105 mm
Verpackungstiefe
11.5 mm
Verpackungshöhe
195 mm
Paketgewicht
40 g
Leistungen
Produktfarbe
Transparent
Material
Gehärtetes Glas, Polyethylenterephthalat
Trockene Anwendung
Ja
Blasenfreie Anwendung
Ja
Einfache Anwendung
Ja
Leichte Entfernbarkeit
Ja
Einfach zu säubern
Ja
Abgerundete Kanten
Ja
Anti-Fingerprint Oberfläche
Ja
Fettabweisende Beschichtung
Ja
Logistikdaten
Warentarifnummer (HS)
7007190000
Merkmale
Schutzart
Klare Bildschirmschutzfolie
Markenkompatibilität
Apple
Kompatibilität
Apple - iPhone 15
Schutzfunktion
Kratzresistent, Schockresistent
Installationstyp
Vollständig klebend
Ursprungsland
China
Die besten Konditionen aller 4 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 9,68*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 13,94*
€ 16,59
pro Stück
ab 2 Stück
€ 13,79*
€ 16,41
pro Stück
ab 5 Stück
€ 13,19*
€ 15,70
pro Stück
ab 10 Stück
€ 12,64*
€ 15,04
pro Stück
ab 20 Stück
€ 12,24*
€ 14,57
pro Stück
ab 3000 Stück
€ 9,68*
€ 11,52
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.