Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz


Menge:  Stück  
Produktinformationen
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
HP Spectre x360 2-in-1 Laptop 16-aa0072ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA 16 GB Windows 11 Home Schwarz
Artikel-Nr.:
     C2572-9P3H1EA
Hersteller:
     HP
Herst.-Nr.:
     9P3H1EA
EAN/GTIN:
     197961763645
Suchbegriffe:
2-in-1 Laptop
2-in-1 Notebook
2-in-1 Tablet
2in1 Laptop
Steigere deine Produktivität mit dem HP Spectre x360 2-in-1 Laptop-PC
Steigere deine Produktivität mit dem HP Spectre x360 16 Zoll 2-in-1 Laptop-PC. Wechsle mühelos zwischen Laptop und Tablet und entdecke die Leistung der integrierten KI-Technologie mit dem neuesten Intel® Prozessor[1] sowie fortschrittlicher Technologie für die Zusammenarbeit, die sich an deine Arbeitsweise anpasst – all dies in einem verantwortungsvoll hergestellten Laptop.
Weitere Informationen:
Eingebaute Grafikadapter:
Ja
Hersteller der eingebauten GPU:
Intel
Batteriekapazität:
83 Wh
Akku-/Batterietechnologie:
Lithium Polymer (LiPo)
Anzahl Batteriezellen:
6
Akku-/Batteriebetriebsdauer:
15.5 h
Kontinuierliche Videowiedergabe:
18.5 h
Schnellladung:
Ja
Schnellladezeit (50%):
45 min
Produkttyp:
Hybrid (2-in-1)
Produktfarbe:
Schwarz
Marktpositionierung:
Premium
Produktdesign:
Sandgestrahlte Oberfläche
Ursprünglicher Markenname:
HP
Verpackungsbreite:
133 mm
Verpackungstiefe:
444 mm
Verpackungshöhe:
345 mm
Paketgewicht:
3940 g
Warentarifnummer (HS):
84713000000
Nachhaltigkeitskonformität:
Ja
Nachhaltigkeitszertifikate:
ENERGY STAR, EPEAT Gold
Fingerabdruckscanner:
Ja
Trusted Platform Module (TPM):
Ja
Passwortschutz:
Ja
Passwortschutz-Art:
BIOS, Einschalten, Benutzer
Eingebaute Lautsprecher:
Ja
Frontkamera:
Ja
Infrarot (IR)-Kamera:
Ja
Privatsphärenkamera:
Ja
Tastatur mit Hintergrundbeleuchtung:
Ja
Full-size Tastatur:
Ja
Name Tastaturfarbe:
Nightfall Black
HP Audio-Verstärkung:
Ja
HP Security-Tools:
All-in-One-Tastatur; Unterstützung für Trusted Platform Module (Discrete TPM)
Mitgelieferte HP Software:
HP Support Assistant; HP Connection Optimizer; HP Command Center; OMEN Gaming Hub; HP Display Control; HP Enhanced Lighting; HP Presence; HP GlamCam; myHP
HP-Segment:
Haus
Speicherkapazität:
16 GB
Speichertaktfrequenz:
6400 MHz
Gewicht:
1950 g
Breite:
356.8 mm
Tiefe:
245.5 mm
Höhe:
19.8 mm
Eingabestift:
Ja
Netzteilstärke:
100 W
Netzteilfrequenz:
50 - 60 Hz
Netzteil Eingansgsspannung:
100 - 240 V
Installiertes Betriebssystem:
Windows 11 Home
vorinstallierte Software:
Intel® Unison™; Windows Studio-Effekte, Testversion für Kunden des neuen Microsoft 365 für 1 Monat, McAfee Online Protection (1-Jahre-Testversion), 1 Monat kostenlose Adobe-Testversion Xbox Game Pass, 1 Gratis-Probemonat
Testsoftware:
25 GB Dropbox-Speicher für 12 Monate
WLAN-Standards:
Wi-Fi 7 (802.11be)
Antennentyp:
2x2
WLAN-Controllermodell:
Intel Wi-Fi 7 BE200
Hersteller von WLAN-Controllern:
Intel
Bluetooth:
Ja
Motherboard Chipsatz:
Intel SoC
Elektronischer Kompass:
Ja
Beschleunigungsmesser:
Ja
Gyroskop:
Ja
Temperatursensor:
Ja
Bildschirmdiagonale:
16 "
Display-Auflösung:
2560 x 1600 Pixel
Touchscreen:
Ja
HD-Typ:
WQXGA
Panel-Typ:
IPS
Natives Seitenverhältnis:
16:10
Display Glasart:
Corning Glass
Displayrahmen-Technologie:
Micro-Edge
Helligkeit:
400 cd/m²
Bildschirmdiagonale (cm):
40.6 cm
RGB-Farbraum:
sRGB
Farbskala:
100 %
Maximale Bildwiederholrate:
120 Hz
Prozessorfamilie:
Intel Core Ultra 7
Prozessorhersteller:
Intel
Prozessor:
155H
Anzahl Prozessorkerne:
16
Prozessor-Threads:
22
Prozessor Boost-Frequenz:
4.8 GHz
Prozessor-Cache:
24 MB
Prozessor Cache Typ:
L3
Anzahl Thunderbolt 4-Ports:
2
Intel® Thunderbolt 4:
Ja
Kombinierter Kopfhörer-/Mikrofon-Anschluss:
Ja
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 1.347,97*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.505,11*
€ 1.791,08
pro Stück
ab 2 Stück
€ 1.479,70*
€ 1.760,84
pro Stück
ab 5 Stück
€ 1.425,23*
€ 1.696,02
pro Stück
ab 10 Stück
€ 1.392,66*
€ 1.657,27
pro Stück
ab 500 Stück
€ 1.347,97*
€ 1.604,08
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Iiyama
GB2730HSU-B5
ab € 127,18*
Zubehör
Iiyama
XU2492HSU-B1
ab € 96,55*
Zubehör
Logitech
910-005508
ab € 5,55*
Zubehör
Logitech
910-004881
ab € 17,05*
Zubehör
Logitech
960-001106
ab € 107,68*
Zubehör
Logitech
960-001063
ab € 12,89*
Zubehör
Logitech
960-001076
ab € 51,22*
Zubehör
Logitech
910-004878
ab € 11,74*
Zubehör
Logitech
910-004287
ab € 17,09*
Zubehör
Logitech
910-005448
ab € 62,03*
Zubehör
Logitech
920-003986
ab € 34,96*
Zubehör
Philips
242B1H/00
ab € 169,15*
Zubehör
Philips
243B9H/00
ab € 222,76*
Zubehör
Poly
209744-201
ab € 16,28*
Zubehör
Poly
213727-02
ab € 181,64*
Weitere Artikel anzeigen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.