Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit


Menge:  Stück  
Produktinformationen
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 Pro 360 Hybrid (2-in-1) 40,6 cm (16") Touchscreen WQXGA+ Intel® Core™ i5 i5-1340P 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Artikel-Nr.:
     C1134D-NP960QFG-KA3DE
Hersteller:
     Samsung
Herst.-Nr.:
     NP960QFG-KA3DE
EAN/GTIN:
     8806094918618
Suchbegriffe:
2-in-1 Laptop
2-in-1 Notebook
2-in-1 Tablet
2in1 Laptop
Ein Design, das sich nach dir richtet
Mit einem Gewicht von unter 1,8 kg und einem flexiblen jedoch robusten Aluminiumgehäuse ist das Galaxy Book3 Pro 360 so mobil, dass du es überall hin mitnehmen kannst.

Der S Pen für deine Ideen
Verwandele deine brillanten Ideen in inspirierende Inhalte. Klappe einfach das Display um, greife zum S Pen, um zu schreiben, zu skizzieren und zu zeichnen – oder deine Fotos und Videos mit beeindruckender Präzision anzupassen.

Brillante Bilder zum Staunen
Tauche in die scharfe 3K-Auflösung (2.880x1.800) ein, mit der deine Inhalte in kräftigen Farben und scharfen Details dargestellt werden können – selbst, wenn du im Freien arbeitest. Und dank der Bildwiederholrate von bis zu 120 Hz bleibt es geschmeidig, wenn du tippst und zeichnest. Das Display des Galaxy Book3 Pro 360 schützt vor schädlichem Blaulicht, ohne dabei die Qualität zu beeinträchtigen. Somit kannst du lange voll konzentriert bleiben und dabei gleichzeitig deine Augen schonen.

Produktiv, kreativ und ganz entspannt
Egal, ob der nächste Job oder das nächste Level: Mit dem neuesten Intel® Core™ Prozessor der 13. Generation kannst du dich auf atemberaubende Geschwindigkeit und starke Performance verlassen.

Großes Touchpad. Viele Möglichkeiten.
Mit einem großem Touchpad und einer breiten Palette integrierter Anschlüsse bist du vielseitig unterwegs: HDMI, USB-A, microSD-Steckplatz und sogar zwei Thunderbolt 4-Anschlüsse für schnelle Datenübertragungen mit bis zu 40 Gbit/s. Kein Dongle erforderlich.

Kann Tag und Nacht mit dir Schritt halten
Mit dem ausdauernden Akku kannst du bei deinen Projekten auf dem Laufenden bleiben. Und wenn du dich mal ausruhst, kannst du deinen Laptop schnell wieder aufladen – mit einem leichten und kompakten Ladegerät, das du natürlich auch für andere Galaxy Geräte verwenden kannst.

Klapp dein kleines Kino auf
Halte das Popcorn bereit: Das Galaxy Book3 Pro 360 kann mit 4 Lautsprechern, AKG- und Dolby Atmos-Technologie für ordentlich Stimmung und klaren Sound sorgen – von der Eröffnungsszene bis zum Abspann.

Studio Mode ist dem Videochat beigetreten
Der Studio Mode kann dir dabei helfen, so gut auszusehen, wie du klingst – von der intelligenten KI-Geräuschunterdrückung über den automatischen Bildausschnitt bis hin zu Hintergrundeffekten. Die Weitwinkelperspektive und das Dual-Array-Mikrofon können zusätzlich dafür sorgen, dass du bei Videogesprächen einen guten Eindruck machen kannst.

Schütze deine besten Ideen
Schütze deine wichtigen Inhalte mit Secured-Core PC. Ausgeklügelte Sicherheitsebenen können die Hardware sichern und Angriffen gegen die Firmware und das Betriebssystem abwehren. Auch deine IDs und biometrischen Daten können sicher aufgehoben werden, so dass du kreativ werden kannst, egal wo dein Weg dich hinführt.

Networking auf hohem Level
Mit den schnellen Datengeschwindigkeiten von 5G und Wi-Fi 6E kannst du kreativ sein, produktiv arbeiten und Inhalte blitzschnell mit anderen teilen – oder verbinde dich via Instant Hotspot-Funktion mit dem Netzwerk deines Smartphones.
Weitere Informationen:
Eingebaute Grafikadapter:
Ja
Separates Grafikkartenmodell:
Nicht verfügbar
Eingebautes Grafikkartenmodell:
Intel Iris Xe Graphics
Hersteller der eingebauten GPU:
Intel
On-Board-Grafikadapterfamilie:
Intel Iris Xe Graphics
4K-Unterstützung durch On-Board Grafikadapter:
Ja
Integrierte 6K-Grafikkarten-Unterstützung:
Ja
Open GL Unterstützung des Graphik-Adapters:
Ja
Gesamtspeicherkapazität:
512 GB
Speichermedien:
SSD
Gesamtkapazität der SSDs:
512 GB
Anzahl SSD installiert:
1
SSD Speicherkapazität:
512 GB
NVMe:
Ja
Integrierter Kartenleser:
Ja
Kompatible Speicherkarten:
MicroSD (TransFlash)
Intel® Flex Memory Access:
Ja
Intel® Trusted-Execution-Technik:
Ja
Intel® VT-x mit Extended Page Tables (EPT):
Ja
Execute Disable Bit:
Ja
CPU Konfiguration (max):
1
Intel® Virtualisierungstechnik für direkte I/O (VT-d):
Ja
Intel® Virtualization Technologie (VT-X):
Ja
Batteriekapazität:
76 Wh
Produkttyp:
Hybrid (2-in-1)
Produktfarbe:
Graphit
Formfaktor:
Convertible (Ordner)
Jahr der Einführung:
2023
Ursprünglicher Markenname:
Samsung
Fingerabdruckscanner:
Ja
Trusted Platform Module (TPM):
Ja
Audio-System:
Dolby Atmos
Anzahl eingebauter Lautsprecher:
4
Lautsprecher Hersteller:
AKG
Lautsprecherleistung:
2 W
Eingebauter Subwoofer:
Ja
Eingebautes Mikrofon:
Ja
Mikrofonanzahl:
2
Frontkamera:
Ja
Auflösung Frontkamera:
1920 x 1080 Pixel
Frontkamera HD Typ:
Full HD
Numerisches Keypad:
Ja
Eingabegerät:
Clickpad
Tastatur mit Hintergrundbeleuchtung:
Ja
Speicherkapazität:
8 GB
RAM-Speicher maximal:
8 GB
Interner Speichertyp:
LPDDR5-SDRAM
Memory Formfaktor:
On-board
Gewicht:
1660 g
Breite:
355.4 mm
Tiefe:
252.2 mm
Höhe:
12.8 mm
Netzteilstärke:
65 W
Installiertes Betriebssystem:
Windows 11 Home
Top WLAN-Standard:
Wi-Fi 6E (802.11ax)
Antennentyp:
2x2
Bluetooth:
Ja
Bluetooth-Version:
5.1
Umgebungslichtsensor:
Ja
Beschleunigungsmesser:
Ja
Gyroskop:
Ja
Bildschirmdiagonale:
16 "
Display-Auflösung:
2880 x 1800 Pixel
Touchscreen:
Ja
HD-Typ:
WQXGA+
Panel-Typ:
AMOLED
Bildschirmdiagonale (cm):
40.6 cm
RGB-Farbraum:
DCI-P3
Farbskala:
120 %
Maximale Bildwiederholrate:
120 Hz
Prozessorfamilie:
Intel® Core™ i5
Prozessorhersteller:
Intel
Prozessor:
i5-1340P
Prozessorgeneration:
Intel® Core™ i5 Prozessoren der 13. Generation
Prozessor Boost-Frequenz:
4.6 GHz
Effizienter Kern maximale Turbofrequenz:
3.4 GHz
Leistungskern maximale Turbofrequenz:
4.6 GHz
Anzahl Prozessorkerne:
12
Prozessor-Cache:
12 MB
Prozessor Cache Typ:
Smart Cache
TDP-down konfigurierbar:
20 W
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ A:
1
Anzahl HDMI-Anschlüsse:
1
Anzahl Thunderbolt 4-Ports:
2
Intel® Thunderbolt 4:
Ja
Kombinierter Kopfhörer-/Mikrofon-Anschluss:
Ja
Typ Ladeanschluss:
USB Typ-C
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 1.517,37*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.662,43*
€ 1.978,29
pro Stück
ab 2 Stück
€ 1.642,47*
€ 1.954,54
pro Stück
ab 5 Stück
€ 1.593,64*
€ 1.896,43
pro Stück
ab 10 Stück
€ 1.559,13*
€ 1.855,36
pro Stück
ab 500 Stück
€ 1.517,37*
€ 1.805,67
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.