Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

Meniscus Stability in Rotating Systems


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783736990104
Hersteller:
     Cuvillier Verlag
Herst.-Nr.:
     9783736990104
EAN/GTIN:
     9783736990104
Suchbegriffe:
Maschinenbau und Fertigungstechnik
Maschinenbau und Fertigungstechnik ...
allgemeine Technikbücher
allgemeine Technikbücher - englisch...
The knowledge of behavior of liquids with free surfaces to their surrounding gaseous phase in compensated gravity is essential to the development of tank systems for spacecrafts. In microgravity, the liquid behavior is dominated by capillary forces, which are used to position and redistribute liquid propellant in a desired way for the mission. The body forces occurring due to residual accelerations, which can be caused by spin during the ballistic flight phases, force the liquid to reorient towards a new equilibrium state of the free surface. Due to spin the liquid is driven away from the tank outlet and located along tank walls in partially filled tanks. To assure enough liquid fuel over the tank outlet, so-called Propellant Management Devices (PMD's), are employed. A PMD is a static, usually metal structure, which either provides a passage way for a liquid in microgravity or stores a certain amount of liquid at a desired location. Some PMD's are designed to be refillable in periods of microgravity due to openings in the outer housing or by a housing composed of perforated metallic sheets. These reservoirs are refilled in periods of compensated gravity in order to provide the required amount of liquid fuel for attitude control or other maneuverings. Relatively large disturbances, such as lateral accelerations and spin, can drive the liquid fuel out of the reservoir, resulting in malfunction of the device. During spilling, gas enters the device such that only a residual amount of liquid propellant can be kept in the reservoir. Moreover, the connection to the bulk liquid in the tank may be interrupted such that refilling of the reservoir is disrupted. Hence, a PMD with two parallel disks forming the inlet and a venting tube at the topmost point of the outer housing shall be designed such that its refillable structure is only filled with liquid without any gas or vapor being easily trapped during operations.
Weitere Informationen:
Author:
Yvonne Chen
Verlag:
Cuvillier Verlag
Sprache:
eng
Weitere Suchbegriffe: maschinenbau und fertigungstechnik, Luftfahrt - Luftverkehr, Technologie, capillarity, curvature, drop tower experiments, free surfaces, menisci, microgravity, rotation, space, stability
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 55,05*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.