| |
|
| Artikel-Nr.: 858A-9783736976139 Herst.-Nr.: 9783736976139 EAN/GTIN: 9783736976139 |
| |
|
| | |
| A compact and portable laser light source emitting in the wavelength range between 210 nm and 230 nm would enable numerous applications outside of laboratory environments, such as sterilization and disinfection of medical equipment, water purification or gas and air analysis using absorption spectroscopy. Such a source is also highly attractive for the identification and quantification of proteins and biomolecules by means of laser-induced fluorescence or Raman spectroscopy. In this thesis, a novel concept to realize such a compact and portable laser light source with low power consumption and an emission around 222 nm is investigated. The developed concept is based on single-pass frequency doubling of a commercially available high-power GaN laser diode emitting in the blue spectral range. Due to the low frequency doubling conversion efficiencies in this wavelength range of about 10-4 W-1, a laser diode with high optical output power above 1 W is required as pump source. Moreover, it has to exhibit narrowband emission in the range of the acceptance bandwidth of the applied nonlinear BBO crystal. Since GaN-based high-power laser diodes typically show broad emission spectra of ?? = 1...2 nm, stabilizing and narrowing their wavelength by using external wavelength-selective elements is investigated and presented for the first time. With the understanding for the novel concept gained in this work, a compact ultraviolet laser light source was realized. It has a power consumption of less than 10 W and is exceptionally robust due to its immoveable components. The demonstrated output power of 160 ?W enables numerous industrial and everyday applications for which previous laser systems have been too complex and overly cost- and energy-intensive. Weitere Informationen: | | Author: | Norman Ruhnke | Verlag: | Cuvillier Verlag | Sprache: | eng |
|
| | |
| | | |
| Weitere Suchbegriffe: Laserdiode, allgemeine Technikbücher, allgemeine Technikbücher - englischsprachig, bau- und umwelttechnik - englischsprachig, Littrow-Winkel, Littrow-Konfiguration, Raman-Spektroskopie, Frequenzverdopplung, micro-integrated, surface diffraction grating, Akzeptanzbandbreite, Konversionseffizienz, second harmonic generation, wavelength narrowing, wavelength tuning, wavelength stabilization, Volume Bragg Grating, Phasenanpassung, nichtlineare Optik, mode selection |
| | |
| |