Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

Self-Lubricating Composites


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783662585863
Hersteller:
     Springer Verlag
Herst.-Nr.:
     9783662585863
EAN/GTIN:
     9783662585863
Suchbegriffe:
Chemische Technik
Chemische Technik - englischsprachi...
allgemeine Technikbücher
allgemeine Technikbücher - englisch...
In most tribological applications, liquid or grease based lubricants are used to facilitate the relative motion of solid bodies to minimize friction and wear between interacting surfaces. The challenges for liquid lubricants arise in extreme environmental conditions, such as very high or low temperatures, vacuum, radiation, and extreme contact pressure. At these conditions, solid lubricants may be the alternative choice which can help to decrease friction and wear without incorporating liquid lubricants. Challenges with solid lubricants are to maintain a continuous supply of solid lubricants on the contact surfaces to act as lubricous layer between two sliding surfaces. Such a continuous supply of solid lubricant is more easily maintained in the case of liquid lubricants when compared to solid lubricants. The most innovative development to ensure a continuous supply of solid lubricant to the contact surface during sliding is to introduce solid lubricant as reinforcement into the matrixof one of the sliding components. Composite materials are engineered or naturally occurring materials which contain two or more distinct constituents with significantly different chemical, physical and mechanical properties. Composites consist of reinforcement and matrix (metal, polymer and ceramics). Among various reinforcements, recent emerging material, solid lubricant, is found to have many favorable attributes such as good self-lubricant property. Self-lubrication is the ability of material to transfer embedded solid lubricants to the contact surface to decrease wear rate and friction in the absence of an external lubricant. Self-lubricating metal matrix composites (SLMMCs) are an important category of engineering materials that are increasingly replacing a number of conventional materials in the automotive, aerospace, and marine industries due to superior tribological properties. In SLMMCs, solid lubricant materials including carbonous materials, molybdenum disulfide (MoS ), and hexagonal boron nitride (h-BN) are embedded into the metal matrices as reinforcements to manufacture a novel material with attractive self-lubricating properties. Several studies have been investigated the tribological properties of self-lubricating materials. This book fills that gap to have a reference book about self-lubricating materials and their properties to help scientists, engineers, and industries. This book will try to discuss technically about self-lubricating materials and their properties and the applications for industries. The chapters will be written by authoritative expertise in the field. Additionally, this book will demonstrate fundamental study and most advanced innovations in self-lubricating materials as regards to friction and wear. The chapters also include tribological properties of composites and coatings and some practical application of self-lubricating materials.
Weitere Informationen:
Author:
Pradeep L. Menezes; Pradeep K. Rohatgi; Emad Omrani
Verlag:
Springer Berlin
Sprache:
eng
Weitere Suchbegriffe: chemische technik - englischsprachig, Composite; Friction; Wear; Tribology, self-lubricating, composite, friction, wear, tribology
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 159,99*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.