Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

SonicWALL NSa 2650 Secure Upgrade Plus a Netzwerk Service & Support 3 Jahre


Menge:  Stück  
Produktinformationen
SonicWALL NSa 2650 Secure Upgrade Plus a Netzwerk Service & Support 3 Jahre
SonicWALL NSa 2650 Secure Upgrade Plus a Netzwerk Service & Support 3 Jahre
Artikel-Nr.:
     7406-994466545
Hersteller:
     Sonicwall
Herst.-Nr.:
     01-SSC-1997
EAN/GTIN:
     0758479019978
Suchbegriffe:
Hardware-Firewall
Proxy-Firewall
Routing-Firewall
Sonicwall Lizenzen

SonicWALL NSa 2650 Secure Upgrade Plus a Netzwerk Service & Support 3 Jahre

Artikeldetails:

  • Produktbeschreibung: SonicWall NSa 2650 - Advanced Edition - Sicherheitsgerät - Secure Upgrade Plus Gerätetyp: Sicherheitsgerät Formfaktor: Rack-montierbar - 1U Data Link Protocol: Gigabit Ethernet, 2.5 Gigabit Ethernet Leistung: Firewall-Durchsatz: 3 Gbit/s ¦ Full Deep Packet Inspection (DPI)-Durchsatz: 600 Mbit/s ¦ Anwendungsdurchsatz: 1,4 Gbit/s ¦ IPS-Durchsatz: 1,4 Gbit/s ¦ Anti-Malware-Durchsatz: 600 Mbit/s ¦ Firewall-Durchsatz (IMIX): 700+ Mbit/s ¦ SSL-Durchsatz: 250 Mbit/s ¦ VPN-Durchsatz: 1,3 Gbit/s ¦ Verbindungsrate: 14.000 Verbindungen pro Sekunde Kapazität: SPI-Verbindungen: 1000000 ¦ DPI-Verbindungen: 500000 ¦ Maximale Anzahl an Zugriffspunkten: 48 ¦ VPN-Tunnel (Site-to-Site): 1000 ¦ IPSec-VPN-Verbindungen: 50 ¦ SSL-VPN-Benutzer: 2 ¦ Virtuelle Schnittstellen (VLANs): 256 ¦ Benutzer mit Single Sign-On (SSO): 40000 VoIP-Protokolle: SIP, H.323 v3, H.323 v4, H.323 v1, H.323 v2, H.323 v5 Stromversorgung: Wechselstrom 120/230 V (50/60 Hz) Redundante Stromversorgung: Optional Preistyp: onicWALL Secure Upgrade Plus Programm (3 Jahre Option) Abmessungen (Breite x Tiefe x Höhe): 43 cm x 32,5 cm x 4,5 cm Gewicht: 5,2 kg

SonicWALL NSa 2650 Secure Upgrade Plus a Netzwerk Service & Support 3 Jahre

Produktbeschreibung:

Manufacturer Code : 01–SSC–1997. SonicWall 2650
Network Security/Firewall Appliance – 16 Port
– 10/100/1000Base–T 2.5 Gigabit Ethernet – AES
(256–bit) DES MD5 AES (192–bit) SHA–1 3DES AES
(128–bit) – USB – 16 x RJ–45 – 4 – SFP (mini–GBIC)
– 4 x SFP – Manageable – 1U – Rack–mountabl.Industry–validated
security effectiveness and performance for mid–sized
networksThe SonicWall Network Security Appliance
(NSA) series provides mid–sized networks branch
offices and distributed enterprises with advanced
threat prevention in a high–performance security platform.
Combining nextgeneration firewall technology with
our patented* Reassembly–Free Deep Packet Inspection
(RFDPI) engine on a multi–core architecture the
NSA series offers the security performance and
control organizations require.Superior threat
prevention and performanceNSA series next–generation
firewalls (NGFWs) integrate advanced security
technologies to deliver superior threat prevention.
Our patented singlepass RFDPI threat prevention
engine examines every byte of every packet inspecting
both inbound and outbound traffic simultaneously.
The NSA series leverages on–box capabilities including
intrusion prevention anti–malware and web/URL
filtering in addition to cloudbased SonicWall
Capture multi–engine sandboxing service to block
zero–day threats at the gateway.
Unlike other security products that cannot inspect
large files for hidden threats NSA firewalls scan
files of any size across all ports and protocols.
The security architecture in SonicWall NGFWs has
been validated as one of the industry's best for
security effectiveness by NSS Labs for five consecutive
years.Further SonicWall NGFWs provide complete
protection by performing full decryption and inspection
of TLS/SSL and SSH encrypted connections as well
as non–proxyable applications regardless of transport or protocol.
The firewall looks deep inside every packet (the
header and data) searching for protocol non–compliance
threats zero–days intrusions and even defined
criteria to detect and prevent hidden attacks
that leverage cryptography block encrypted malware
downloads cease the spread of infections and thwart
command and control (C&C) communications and data exfiltration.
Inclusion and exclusion rules allow total control
to customize which traffic is subjected to decryption
and inspection based on specific organizational
compliance and/or legal requirements.When organizations
activate deep packet inspection functions such
as intrusion prevention anti–virus antispyware
TLS/SSL decryption/inspection and others on their
firewalls network performance often slows down
sometimes dramatically.
NSA series firewalls however feature a multi–core
hardware architecture that utilizes specialized
security microprocessors.
Combined with our RFDPI engine this unique design
eliminates the performance degradation networks
experience with other firewalls.In today's security
environment it's not enough to rely on solely
on outside parties for threat information.
That's why SonicWall formed its own in–house Capture
Labs threat research team more than 15 years ago.
This dedicated team gathers analyzes and vets
data from over one million sensors in its Capture
Threat Network.
SonicWall also participates in industry collaboration
efforts and engages with threat research communities
to gather and share samples of attacks and vulnerabilities.
This shared threat intelligence is used to develop
real–time countermeasures that are automatically
deployed to our customers' firewalls.At the core
of the NSA series is SonicOS SonicWall's feature–rich
operating system.
SonicOS provides organizations with the network
control and flexibility they require through application
intelligence and control real–time visualization
an intrusion prevention system (IPS) featuring
sophisticated antievasion technology high–speed
virtual private networking (VPN) and other robust
security features.

Technische Details:

Allgemeines
Typ
Netzwerk Service & Support
Vertragslaufzeit
3 Jahre

Weitere Suchbegriffe: hardware-firewall, SonicWALL, Security & Antivirus, Software
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 5.086,01*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 5.382,03*
€ 6.404,62
pro Stück
ab 2 Stück
€ 5.326,80*
€ 6.338,89
pro Stück
ab 5 Stück
€ 5.167,28*
€ 6.149,06
pro Stück
ab 10 Stück
€ 5.090,81*
€ 6.058,06
pro Stück
ab 500 Stück
€ 5.086,01*
€ 6.052,35
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.